ProductPage

SPIRAX SARCO Pressure reducing valve Type 5912 series DP143 steel flanged

Product documents

Document Document type
Product overview

Tables
Connection: Flange
Nominal inner diameter
Pressure rating: PN40
Reduced pressure range (bar)
Medium temperature (°C): from 0 to 350
Housing material: Steel
With pressure gauge: No
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Pressure reducing valve Type 5912 series DP143 steel reduced pressure range 0.2 - 17 bar PN40 DN15 SPIRAX SARCO Pressure reducing valve Type 5912 series DP143 steel reduced pressure range 0.2 - 17 bar PN40 DN15 ERIKS Item #: 12160333
 
Please login to see prices
Pressure reducing valve Type 5912 series DP143 steel reduced pressure range 0.2 - 3 bar LC PN40 DN15 SPIRAX SARCO Pressure reducing valve Type 5912 series DP143 steel reduced pressure range 0.2 - 3 bar LC PN40 DN15 ERIKS Item #: 12160331
 
Please login to see prices
Pressure reducing valve Type 5912 series DP143 steel reduced pressure range 0.2 - 17 bar LC PN40 DN15 SPIRAX SARCO Pressure reducing valve Type 5912 series DP143 steel reduced pressure range 0.2 - 17 bar LC PN40 DN15 ERIKS Item #: 12160358
 
Please login to see prices
Pressure reducing valve Type 5912 series DP143 steel reduced pressure range 0.2 - 3 bar PN40 DN15 SPIRAX SARCO Pressure reducing valve Type 5912 series DP143 steel reduced pressure range 0.2 - 3 bar PN40 DN15 ERIKS Item #: 12160332
 
Please login to see prices
Pressure reducing valve Type 5912 series DP143 steel reduced pressure range 0.2 - 17 bar PN40 DN20 SPIRAX SARCO Pressure reducing valve Type 5912 series DP143 steel reduced pressure range 0.2 - 17 bar PN40 DN20 ERIKS Item #: 12160357
 
Please login to see prices
Pressure reducing valve Type 5912 series DP143 steel reduced pressure range 0.2 - 3 bar PN40 DN20 SPIRAX SARCO Pressure reducing valve Type 5912 series DP143 steel reduced pressure range 0.2 - 3 bar PN40 DN20 ERIKS Item #: 12160353
 
Please login to see prices
Pressure reducing valve Type 5912 series DP143 steel reduced pressure range 0.2 - 17 bar PN40 DN25 SPIRAX SARCO Pressure reducing valve Type 5912 series DP143 steel reduced pressure range 0.2 - 17 bar PN40 DN25 ERIKS Item #: 12160372
 
Please login to see prices
Pressure reducing valve Type 5912 series DP143 steel reduced pressure range 0.2 - 17 bar PN40 DN32 SPIRAX SARCO Pressure reducing valve Type 5912 series DP143 steel reduced pressure range 0.2 - 17 bar PN40 DN32 ERIKS Item #: 12160359
 
Please login to see prices
Pressure reducing valve Type 5912 series DP143 steel reduced pressure range 0.2 - 3 bar PN40 DN32 SPIRAX SARCO Pressure reducing valve Type 5912 series DP143 steel reduced pressure range 0.2 - 3 bar PN40 DN32 ERIKS Item #: 12160335
 
Please login to see prices
Pressure reducing valve Type 5912 series DP143 steel reduced pressure range 0.2 - 17 bar PN40 DN40 SPIRAX SARCO Pressure reducing valve Type 5912 series DP143 steel reduced pressure range 0.2 - 17 bar PN40 DN40 ERIKS Item #: 12160367
 
Please login to see prices
Connection: Flange
Nominal inner diameter
Pressure rating: PN40
Reduced pressure range (bar)
Medium temperature (°C): from 0 to 350
Housing material: Steel
With pressure gauge: No
Clear filter      (12 of the 12 items displayed)
Page Size   
Next