ProductPage

SPIRAX SARCO Pressure reducing valve Type 5913 series DP163 stainless steel flanged

Product documents

Document Document type
Product overview

Tables
Connection: Flange
Nominal inner diameter
Pressure rating: PN40
Reduced pressure range (bar)
Medium temperature (°C): from 0 to 350
Housing material: Stainless steel
With pressure gauge: No
Clear filter      (5 of the 5 items displayed)
Pressure reducing valve Type 5913 series DP163 stainless steel reduced pressure range 0.2 - 17 bar PN40 DN15 SPIRAX SARCO Pressure reducing valve Type 5913 series DP163 stainless steel reduced pressure range 0.2 - 17 bar PN40 DN15 ERIKS Item #: 12160360
 
Please login to see prices
Pressure reducing valve Type 5913 series DP163 stainless steel reduced pressure range 0.2 - 17 bar PN40 DN20 SPIRAX SARCO Pressure reducing valve Type 5913 series DP163 stainless steel reduced pressure range 0.2 - 17 bar PN40 DN20 ERIKS Item #: 12160366
 
Please login to see prices
Pressure reducing valve Type 5913 series DP163 stainless steel reduced pressure range 0.2 - 3 bar PN40 DN25 SPIRAX SARCO Pressure reducing valve Type 5913 series DP163 stainless steel reduced pressure range 0.2 - 3 bar PN40 DN25 ERIKS Item #: 12160337
 
Please login to see prices
Pressure reducing valve Type 5913 series DP163 stainless steel reduced pressure range 0.2 - 3 bar PN40 DN32 SPIRAX SARCO Pressure reducing valve Type 5913 series DP163 stainless steel reduced pressure range 0.2 - 3 bar PN40 DN32 ERIKS Item #: 12160352
 
Please login to see prices
Pressure reducing valve Type 5913 series DP163 stainless steel reduced pressure range 0.2 - 17 bar PN40 DN40 SPIRAX SARCO Pressure reducing valve Type 5913 series DP163 stainless steel reduced pressure range 0.2 - 17 bar PN40 DN40 ERIKS Item #: 12160361
 
Please login to see prices
Connection: Flange
Nominal inner diameter
Pressure rating: PN40
Reduced pressure range (bar)
Medium temperature (°C): from 0 to 350
Housing material: Stainless steel
With pressure gauge: No
Clear filter      (5 of the 5 items displayed)