ProductPage

ADCA Pressure reducing valve Type 5915 series PRV47 steel indirect-acting flanged EN1092-1

Product documents

Document Document type
Product 3D image Download  
Product Data sheet default Capacity Table  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

The ADCA series PRV57 is an indirect acting pressure reducing valve (pilot operated) pressure reducing valve developed to provide sensitive and accurate control even with fluctuating inlet pressure or flow rate.
Designed for industrial use in pressure reducing stations, this regulator features a robust construction and is equipped with a hardened stainless steel valve and external piston and spindle guide.
It is suitable for use with compressed air, steam, nitrogen and gases that do not affect the construction, with the exclusion of oxygen. Usage for applications with other gases possibly on request. The ADCA series PRV57 can also be used in situations where so-called 'Dead-end' conditions occur or may occur.

Application

  • Compressed air.
  • Steam.
  • Nitrogen
  • Gases that do not affect the structure.

Technical information
Options
Process connection: Flange
Size process connection
Pressure rating: PN40
Reduced pressure range (bar)
Housing material: Steel
Flow direction: through arrow marking on housing
Clear filter      (45 of the 45 items displayed)
Page Size   
Next
Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 7 - 17 bar PN40 DN15 ADCA Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 7 - 17 bar PN40 DN15 ERIKS Item #: 14531368
 
Please login to see prices
Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 1,5 - 5,5 bar PN40 DN15 ADCA Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 1,5 - 5,5 bar PN40 DN15 ERIKS Item #: 14531366
 
Please login to see prices
Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 3,5 - 8,5 bar PN40 DN15 ADCA Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 3,5 - 8,5 bar PN40 DN15 ERIKS Item #: 14531367
 
Please login to see prices
Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 0,07 - 0,5 bar PN40 DN15 ADCA Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 0,07 - 0,5 bar PN40 DN15 ERIKS Item #: 14531364
 
Please login to see prices
Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 0,35 - 2 bar PN40 DN15 ADCA Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 0,35 - 2 bar PN40 DN15 ERIKS Item #: 14531365
 
Please login to see prices
Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 3,5 - 8,5 bar PN40 DN20 ADCA Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 3,5 - 8,5 bar PN40 DN20 ERIKS Item #: 14531372
 
Please login to see prices
Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 7 - 17 bar PN40 DN20 ADCA Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 7 - 17 bar PN40 DN20 ERIKS Item #: 14531373
 
Please login to see prices
Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 0,35 - 2 bar PN40 DN20 ADCA Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 0,35 - 2 bar PN40 DN20 ERIKS Item #: 14531370
 
Please login to see prices
Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 1,5 - 5,5 bar PN40 DN20 ADCA Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 1,5 - 5,5 bar PN40 DN20 ERIKS Item #: 14531371
 
Please login to see prices
Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 0,07 - 0,5 bar PN40 DN20 ADCA Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 0,07 - 0,5 bar PN40 DN20 ERIKS Item #: 14531369
 
Please login to see prices
Process connection: Flange
Size process connection
Pressure rating: PN40
Reduced pressure range (bar)
Housing material: Steel
Flow direction: through arrow marking on housing
Clear filter      (45 of the 45 items displayed)
Page Size   
Next