ProductPage

GOETZE Pressure reducing valve Type 1003 series 9000 bronze external thread (EN) DIN PN25

Product documents

Document Document type
Product 3D image Download  
Product Manual Installation Operation Manual  (PDF)
Product overview

Type 1003 Series 9000 is a lead-free bronze pressure reducing valve for protection of water supply systems against excess supply pressure and when a constant supply pressure in the system is required.

Application

  • Drinking water supply systems
  • Cattle agriculture.
  • Irrigation technology.
  • Process water supply in industrial and building technology.
  • Machinery & equipment connected to the drinking water network.
Medium:
  • Drinking water up to 85 °C.
  • Compressed air (oil-poor).
  • Nitrogen.

Stock item
Connection: External thread
Connection size
Nominal inner diameter
Pressure rating: PN25
Reduced pressure range (bar)
Medium temperature (°C): from 0 to 85
Housing material: Bronze
Flow direction: through arrow marking on housing
With pressure gauge: No
Gauge port: 1/4" (8) internal thread (BSPP)
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Pressure reducing valve Type: 1003 Séries: 9000 bronze/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 85 °C PN25 1.1/2" BSPT GOETZE Pressure reducing valve Type: 1003 Séries: 9000 bronze/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 85 °C PN25 1.1/2" BSPT ERIKS Item #: 14529715
 
Please login to see prices
Pressure reducing valve Type: 1003 Séries: 9000 bronze/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 85 °C PN25 1.1/2" BSPT GOETZE Pressure reducing valve Type: 1003 Séries: 9000 bronze/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 85 °C PN25 1.1/2" BSPT ERIKS Item #: 14529717
 
Please login to see prices
Pressure reducing valve Type: 1003 Séries: 9000 bronze/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 85 °C PN25 1.1/2" BSPT GOETZE Pressure reducing valve Type: 1003 Séries: 9000 bronze/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 85 °C PN25 1.1/2" BSPT ERIKS Item #: 14529716
 
Please login to see prices
Pressure reducing valve Type: 1003 Séries: 9000 bronze/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 85 °C PN25 1.1/4" BSPT GOETZE Pressure reducing valve Type: 1003 Séries: 9000 bronze/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 85 °C PN25 1.1/4" BSPT ERIKS Item #: 14529712
 
Please login to see prices
Pressure reducing valve Type: 1003 Séries: 9000 bronze/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 85 °C PN25 1.1/4" BSPT GOETZE Pressure reducing valve Type: 1003 Séries: 9000 bronze/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 85 °C PN25 1.1/4" BSPT ERIKS Item #: 14529713
 
Please login to see prices
Pressure reducing valve Type: 1003 Séries: 9000 bronze/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 85 °C PN25 1.1/4" BSPT GOETZE Pressure reducing valve Type: 1003 Séries: 9000 bronze/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 85 °C PN25 1.1/4" BSPT ERIKS Item #: 14529714
 
Please login to see prices
Pressure reducing valve Type: 1003 Séries: 9000 bronze/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 85 °C PN25 1/2" BSPT GOETZE Pressure reducing valve Type: 1003 Séries: 9000 bronze/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 85 °C PN25 1/2" BSPT ERIKS Item #: 14529705
 
Please login to see prices
Pressure reducing valve Type: 1003 Séries: 9000 bronze/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 85 °C PN25 1/2" BSPT GOETZE Pressure reducing valve Type: 1003 Séries: 9000 bronze/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 85 °C PN25 1/2" BSPT ERIKS Item #: 14529703
 
Please login to see prices
Pressure reducing valve Type: 1003 Séries: 9000 bronze/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 85 °C PN25 1/2" BSPT GOETZE Pressure reducing valve Type: 1003 Séries: 9000 bronze/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 85 °C PN25 1/2" BSPT ERIKS Item #: 14529704
 
Please login to see prices
Pressure reducing valve Type: 1003 Séries: 9000 bronze/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 85 °C PN25 1" BSPT GOETZE Pressure reducing valve Type: 1003 Séries: 9000 bronze/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 85 °C PN25 1" BSPT ERIKS Item #: 14529711
 
Please login to see prices
Stock item
Connection: External thread
Connection size
Nominal inner diameter
Pressure rating: PN25
Reduced pressure range (bar)
Medium temperature (°C): from 0 to 85
Housing material: Bronze
Flow direction: through arrow marking on housing
With pressure gauge: No
Gauge port: 1/4" (8) internal thread (BSPP)
Clear filter      (18 of the 18 items displayed)
Page Size   
Next