ProductPage

GOETZE Pressure reducing valve Type 1005 series 9040 stainless steel external thread (EN) DIN PN25

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Type 1005 Series 9040 is a stainless steel pressure reducing valve for protection of water supply systems against excess supply pressure and when a constant supply pressure in the system is required.

Application

  • Drinking water supply systems
  • Cattle agriculture.
  • Irrigation technology.
  • Process water supply in industrial and building technology.
  • Machinery & equipment connected to the drinking water network.
Medium:
  • Drinking water up to 85 °C.

Connection: External thread
Connection size
Nominal inner diameter
Pressure rating: PN25
Reduced pressure range (bar)
Medium temperature (°C): from 0 to 85
Housing material: Stainless steel
Flow direction: through arrow marking on housing
With pressure gauge: No
Gauge port: 1/4" (8) internal thread (BSPP)
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Pressure reducing valve Type: 1005 Séries: 9040 stainless steel/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 85 °C PN25 1.1/2" BSPT GOETZE Pressure reducing valve Type: 1005 Séries: 9040 stainless steel/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 85 °C PN25 1.1/2" BSPT ERIKS Item #: 14529751
 
Please login to see prices
Pressure reducing valve Type: 1005 Séries: 9040 stainless steel/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 85 °C PN25 1.1/2" BSPT GOETZE Pressure reducing valve Type: 1005 Séries: 9040 stainless steel/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 85 °C PN25 1.1/2" BSPT ERIKS Item #: 14529753
 
Please login to see prices
Pressure reducing valve Type: 1005 Séries: 9040 stainless steel/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 85 °C PN25 1.1/2" BSPT GOETZE Pressure reducing valve Type: 1005 Séries: 9040 stainless steel/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 85 °C PN25 1.1/2" BSPT ERIKS Item #: 14529752
 
Please login to see prices
Pressure reducing valve Type: 1005 Séries: 9040 stainless steel/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 85 °C PN25 1.1/4" BSPT GOETZE Pressure reducing valve Type: 1005 Séries: 9040 stainless steel/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 85 °C PN25 1.1/4" BSPT ERIKS Item #: 14529748
 
Please login to see prices
Pressure reducing valve Type: 1005 Séries: 9040 stainless steel/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 85 °C PN25 1.1/4" BSPT GOETZE Pressure reducing valve Type: 1005 Séries: 9040 stainless steel/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 85 °C PN25 1.1/4" BSPT ERIKS Item #: 14529749
 
Please login to see prices
Pressure reducing valve Type: 1005 Séries: 9040 stainless steel/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 85 °C PN25 1.1/4" BSPT GOETZE Pressure reducing valve Type: 1005 Séries: 9040 stainless steel/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 85 °C PN25 1.1/4" BSPT ERIKS Item #: 14529750
 
Please login to see prices
Pressure reducing valve Type: 1005 Séries: 9040 stainless steel/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 85 °C PN25 1/2" BSPT GOETZE Pressure reducing valve Type: 1005 Séries: 9040 stainless steel/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 85 °C PN25 1/2" BSPT ERIKS Item #: 14529739
 
Please login to see prices
Pressure reducing valve Type: 1005 Séries: 9040 stainless steel/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 85 °C PN25 1/2" BSPT GOETZE Pressure reducing valve Type: 1005 Séries: 9040 stainless steel/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 85 °C PN25 1/2" BSPT ERIKS Item #: 14529740
 
Please login to see prices
Pressure reducing valve Type: 1005 Séries: 9040 stainless steel/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 85 °C PN25 1/2" BSPT GOETZE Pressure reducing valve Type: 1005 Séries: 9040 stainless steel/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 85 °C PN25 1/2" BSPT ERIKS Item #: 14529741
 
Please login to see prices
Pressure reducing valve Type: 1005 Séries: 9040 stainless steel/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 85 °C PN25 1" BSPT GOETZE Pressure reducing valve Type: 1005 Séries: 9040 stainless steel/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 85 °C PN25 1" BSPT ERIKS Item #: 14529746
 
Please login to see prices
Connection: External thread
Connection size
Nominal inner diameter
Pressure rating: PN25
Reduced pressure range (bar)
Medium temperature (°C): from 0 to 85
Housing material: Stainless steel
Flow direction: through arrow marking on housing
With pressure gauge: No
Gauge port: 1/4" (8) internal thread (BSPP)
Clear filter      (18 of the 18 items displayed)
Page Size   
Next