ProductPage

HONEYWELL Pressure reducing valve Type 11188 series D06F-A brass external thread

Product documents

Document Document type
Product overview

Application

  • Water.
  • General industry.

Technical information
Stock item
Connection: External thread
Connection size
Nominal inner diameter
Pressure rating: PN25
Reduced pressure range (bar): from 1.5 to 6
Medium temperature (°C): from 0 to 40
Housing material: Dezincification resistant brass
Flow direction: through arrow marking on housing
With pressure gauge: No
Clear filter      (6 of the 6 items displayed)
Pressure reducing valve fig. 11188 series D06F-A brass/NBR medium temperature range 0 - 40 °C reduced pressure range 1.5 - 6 bar PN25 1.1/2" BSPP HONEYWELL Pressure reducing valve fig. 11188 series D06F-A brass/NBR medium temperature range 0 - 40 °C reduced pressure range 1.5 - 6 bar PN25 1.1/2" BSPP ERIKS Item #: 10051456
 
Please login to see prices
Pressure reducing valve fig. 11188 series D06F-A brass/NBR medium temperature range 0 - 40 °C reduced pressure range 1.5 - 6 bar PN16 1.1/4" BSPP HONEYWELL Pressure reducing valve fig. 11188 series D06F-A brass/NBR medium temperature range 0 - 40 °C reduced pressure range 1.5 - 6 bar PN16 1.1/4" BSPP ERIKS Item #: 14507699
 
Please login to see prices
Pressure reducing valve fig. 11188 series D06F-A brass/NBR medium temperature range 0 - 40 °C reduced pressure range 1.5 - 6 bar PN25 1/2" BSPP HONEYWELL Pressure reducing valve fig. 11188 series D06F-A brass/NBR medium temperature range 0 - 40 °C reduced pressure range 1.5 - 6 bar PN25 1/2" BSPP ERIKS Item #: 10051454
 
Please login to see prices
Pressure reducing valve fig. 11188 series D06F-A brass/NBR medium temperature range 0 - 40 °C reduced pressure range 1.5 - 6 bar PN16 1" BSPP HONEYWELL Pressure reducing valve fig. 11188 series D06F-A brass/NBR medium temperature range 0 - 40 °C reduced pressure range 1.5 - 6 bar PN16 1" BSPP ERIKS Item #: 14507700
 
Please login to see prices
Pressure reducing valve fig. 11188 series D06F-A brass/NBR medium temperature range 0 - 40 °C reduced pressure range 1.5 - 6 bar PN16 2" BSPP HONEYWELL Pressure reducing valve fig. 11188 series D06F-A brass/NBR medium temperature range 0 - 40 °C reduced pressure range 1.5 - 6 bar PN16 2" BSPP ERIKS Item #: 14507701
 
Please login to see prices
Pressure reducing valve fig. 11188 series D06F-A brass/NBR medium temperature range 0 - 40 °C reduced pressure range 1.5 - 6 bar PN25 3/4" BSPP HONEYWELL Pressure reducing valve fig. 11188 series D06F-A brass/NBR medium temperature range 0 - 40 °C reduced pressure range 1.5 - 6 bar PN25 3/4" BSPP ERIKS Item #: 10051455
 
Please login to see prices
Stock item
Connection: External thread
Connection size
Nominal inner diameter
Pressure rating: PN25
Reduced pressure range (bar): from 1.5 to 6
Medium temperature (°C): from 0 to 40
Housing material: Dezincification resistant brass
Flow direction: through arrow marking on housing
With pressure gauge: No
Clear filter      (6 of the 6 items displayed)