ProductPage

HONEYWELL Pressure reducing valve Type 145 series D05FT brass external thread

Product documents

Document Document type
Product overview

Connection: External thread (BSPP)
Nominal inner diameter
Pressure rating: PN16
Reduced pressure range (bar): from 1.5 to 6
Medium temperature (°C): from 0 to 80
Housing material: Brass
With pressure gauge: No
Clear filter      (6 of the 6 items displayed)
Pressure reducing valve Type 145 series D05FT brass/EPDM reduced pressure range 1.5-6 bar PN16 1/2" BSPP HONEYWELL Pressure reducing valve Type 145 series D05FT brass/EPDM reduced pressure range 1.5-6 bar PN16 1/2" BSPP ERIKS Item #: 12160377
 
Please login to see prices
Pressure reducing valve Type 145 series D05FT brass/EPDM reduced pressure range 1.5-6 bar PN16 3/4" BSPP HONEYWELL Pressure reducing valve Type 145 series D05FT brass/EPDM reduced pressure range 1.5-6 bar PN16 3/4" BSPP ERIKS Item #: 12160380
 
Please login to see prices
Pressure reducing valve Type 145 series D05FT brass/EPDM reduced pressure range 1.5-6 bar PN16 1" BSPP HONEYWELL Pressure reducing valve Type 145 series D05FT brass/EPDM reduced pressure range 1.5-6 bar PN16 1" BSPP ERIKS Item #: 12160381
 
Please login to see prices
Pressure reducing valve Type 145 series D05FT brass/EPDM reduced pressure range 1.5-6 bar PN16 1.1/4" BSPP HONEYWELL Pressure reducing valve Type 145 series D05FT brass/EPDM reduced pressure range 1.5-6 bar PN16 1.1/4" BSPP ERIKS Item #: 12160379
 
Please login to see prices
Pressure reducing valve Type 145 series D05FT brass/EPDM reduced pressure range 1.5-6 bar PN16 1.1/2" BSPP HONEYWELL Pressure reducing valve Type 145 series D05FT brass/EPDM reduced pressure range 1.5-6 bar PN16 1.1/2" BSPP ERIKS Item #: 12160378
 
Please login to see prices
Pressure reducing valve Type 145 series D05FT brass/EPDM reduced pressure range 1.5-6 bar PN16 2" BSPP HONEYWELL Pressure reducing valve Type 145 series D05FT brass/EPDM reduced pressure range 1.5-6 bar PN16 2" BSPP ERIKS Item #: 12160382
 
Please login to see prices
Connection: External thread (BSPP)
Nominal inner diameter
Pressure rating: PN16
Reduced pressure range (bar): from 1.5 to 6
Medium temperature (°C): from 0 to 80
Housing material: Brass
With pressure gauge: No
Clear filter      (6 of the 6 items displayed)