ProductPage

LESER Spring-loaded safety valve Type 15262 series 526 steel high-lifting flange

Product documents

Document Document type
Product overview

Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Steel
Housing material outlet side: Steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side
Adjustment range (bar)
Blow-off characteristic: High-lifting
Orifice
Valve lifter: No
Gastight valve: Yes
Spring cap, closed: Yes
Nozzle: Full
Sealing: Metal
Bellows seal: No
Clear filter      (241 of the 241 items displayed)
Page Size   
Next
Spring-loaded safety valve Type 15262 series 526 steel/metal closed bonnet Full Nozzle adjustment range 1.21 - 1.5 barg inlet 1" Class 150 outlet 2" Class 150 LESER Spring-loaded safety valve Type 15262 series 526 steel/metal closed bonnet Full Nozzle adjustment range 1.21 - 1.5 barg inlet 1" Class 150 outlet 2" Class 150 ERIKS Item #: 13477562
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 15262 series 526 steel/metal closed bonnet Full Nozzle adjustment range 1.51 - 1.9 barg inlet 1" Class 150 outlet 2" Class 150 LESER Spring-loaded safety valve Type 15262 series 526 steel/metal closed bonnet Full Nozzle adjustment range 1.51 - 1.9 barg inlet 1" Class 150 outlet 2" Class 150 ERIKS Item #: 13477563
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 15262 series 526 steel/metal closed bonnet Full Nozzle adjustment range 6.81 - 11 barg inlet 1" Class 150 outlet 2" Class 150 LESER Spring-loaded safety valve Type 15262 series 526 steel/metal closed bonnet Full Nozzle adjustment range 6.81 - 11 barg inlet 1" Class 150 outlet 2" Class 150 ERIKS Item #: 13477568
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 15262 series 526 steel/metal closed bonnet Full Nozzle adjustment range 4.31 - 6.8 barg inlet 1" Class 150 outlet 2" Class 150 LESER Spring-loaded safety valve Type 15262 series 526 steel/metal closed bonnet Full Nozzle adjustment range 4.31 - 6.8 barg inlet 1" Class 150 outlet 2" Class 150 ERIKS Item #: 13477567
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 15262 series 526 steel/metal closed bonnet Full Nozzle adjustment range 2.31 - 3.2 barg inlet 1" Class 150 outlet 2" Class 150 LESER Spring-loaded safety valve Type 15262 series 526 steel/metal closed bonnet Full Nozzle adjustment range 2.31 - 3.2 barg inlet 1" Class 150 outlet 2" Class 150 ERIKS Item #: 13477565
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 15262 series 526 steel/metal closed bonnet Full Nozzle adjustment range 1.91 - 2.3 barg inlet 1" Class 150 outlet 2" Class 150 LESER Spring-loaded safety valve Type 15262 series 526 steel/metal closed bonnet Full Nozzle adjustment range 1.91 - 2.3 barg inlet 1" Class 150 outlet 2" Class 150 ERIKS Item #: 13477564
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 15262 series 526 steel/metal closed bonnet Full Nozzle adjustment range 11.81 - 16.3 barg inlet 1" Class 150 outlet 2" Class 150 LESER Spring-loaded safety valve Type 15262 series 526 steel/metal closed bonnet Full Nozzle adjustment range 11.81 - 16.3 barg inlet 1" Class 150 outlet 2" Class 150 ERIKS Item #: 13477570
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 15262 series 526 steel/metal closed bonnet Full Nozzle adjustment range 19.51 - 19.7 barg inlet 1" Class 150 outlet 2" Class 150 LESER Spring-loaded safety valve Type 15262 series 526 steel/metal closed bonnet Full Nozzle adjustment range 19.51 - 19.7 barg inlet 1" Class 150 outlet 2" Class 150 ERIKS Item #: 13477572
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 15262 series 526 steel/metal closed bonnet Full Nozzle adjustment range 3.21 - 4.3 barg inlet 1" Class 150 outlet 2" Class 150 LESER Spring-loaded safety valve Type 15262 series 526 steel/metal closed bonnet Full Nozzle adjustment range 3.21 - 4.3 barg inlet 1" Class 150 outlet 2" Class 150 ERIKS Item #: 13477566
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 15262 series 526 steel/metal closed bonnet Full Nozzle adjustment range 11.01 - 11.8 barg inlet 1" Class 150 outlet 2" Class 150 LESER Spring-loaded safety valve Type 15262 series 526 steel/metal closed bonnet Full Nozzle adjustment range 11.01 - 11.8 barg inlet 1" Class 150 outlet 2" Class 150 ERIKS Item #: 13477569
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Steel
Housing material outlet side: Steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side
Adjustment range (bar)
Blow-off characteristic: High-lifting
Orifice
Valve lifter: No
Gastight valve: Yes
Spring cap, closed: Yes
Nozzle: Full
Sealing: Metal
Bellows seal: No
Clear filter      (241 of the 241 items displayed)
Page Size   
Next