ProductPage

LESER Spring-loaded safety valve Type 1542 series 433 stainless steel low-lifting flange

Product documents

Document Document type
Product Data sheet default Discharge capacity table  (PDF)
Product overview

Tables
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Stainless steel
Housing material outlet side: Stainless steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: Low-lifting
Valve bore (mm)
Valve lifter: No
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Clear filter      (146 of the 146 items displayed)
Page Size   
Next
Spring-loaded safety valve Type 1542 serie 433 stainless steel/metal closed bonnet adjustment range 6.01 - 8.40 barg PN40 DN15 LESER Spring-loaded safety valve Type 1542 serie 433 stainless steel/metal closed bonnet adjustment range 6.01 - 8.40 barg PN40 DN15 ERIKS Item #: 13710690
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1542 serie 433 stainless steel/metal closed bonnet adjustment range 8.41 - 11.30 barg PN40 DN15 LESER Spring-loaded safety valve Type 1542 serie 433 stainless steel/metal closed bonnet adjustment range 8.41 - 11.30 barg PN40 DN15 ERIKS Item #: 13710691
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1542 serie 433 stainless steel/metal closed bonnet adjustment range 0.71 - 0.90 barg PN40 DN15 LESER Spring-loaded safety valve Type 1542 serie 433 stainless steel/metal closed bonnet adjustment range 0.71 - 0.90 barg PN40 DN15 ERIKS Item #: 13710684
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1542 serie 433 stainless steel/metal closed bonnet adjustment range 11.31 - 16.00 barg PN40 DN15 LESER Spring-loaded safety valve Type 1542 serie 433 stainless steel/metal closed bonnet adjustment range 11.31 - 16.00 barg PN40 DN15 ERIKS Item #: 13710692
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1542 serie 433 stainless steel/metal closed bonnet adjustment range 4.41 - 6.00 barg PN40 DN15 LESER Spring-loaded safety valve Type 1542 serie 433 stainless steel/metal closed bonnet adjustment range 4.41 - 6.00 barg PN40 DN15 ERIKS Item #: 13710689
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1542 serie 433 stainless steel/metal closed bonnet adjustment range 30.41 - 40.00 barg PN40 DN15 LESER Spring-loaded safety valve Type 1542 serie 433 stainless steel/metal closed bonnet adjustment range 30.41 - 40.00 barg PN40 DN15 ERIKS Item #: 13710695
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1542 serie 433 stainless steel/metal closed bonnet adjustment range 0.50 - 0.70 barg PN40 DN15 LESER Spring-loaded safety valve Type 1542 serie 433 stainless steel/metal closed bonnet adjustment range 0.50 - 0.70 barg PN40 DN15 ERIKS Item #: 13710683
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1542 serie 433 stainless steel/metal closed bonnet adjustment range 2.96 - 4.40 barg PN40 DN15 LESER Spring-loaded safety valve Type 1542 serie 433 stainless steel/metal closed bonnet adjustment range 2.96 - 4.40 barg PN40 DN15 ERIKS Item #: 13710688
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1542 serie 433 stainless steel/metal closed bonnet adjustment range 1.34 - 1.96 barg PN40 DN15 LESER Spring-loaded safety valve Type 1542 serie 433 stainless steel/metal closed bonnet adjustment range 1.34 - 1.96 barg PN40 DN15 ERIKS Item #: 13710686
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1542 serie 433 stainless steel/metal closed bonnet adjustment range 16.01 - 22.00 barg PN40 DN15 LESER Spring-loaded safety valve Type 1542 serie 433 stainless steel/metal closed bonnet adjustment range 16.01 - 22.00 barg PN40 DN15 ERIKS Item #: 13710693
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Stainless steel
Housing material outlet side: Stainless steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: Low-lifting
Valve bore (mm)
Valve lifter: No
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Clear filter      (146 of the 146 items displayed)
Page Size   
Next