ProductPage

LESER Spring-loaded safety valve Type 1547 series 433 stainless steel low-lifting flange

Product documents

Document Document type
Product Data sheet default Discharge capacity table  (PDF)
Product overview

Tables
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Stainless steel
Housing material outlet side: Stainless steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: Low-lifting
Valve bore (mm)
Valve lifter: Closed
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Clear filter      (146 of the 146 items displayed)
Page Size   
Next
Spring-loaded safety valve Type 1547 serie 433 stainless steel/metal closed bonnet closed lever adjustment range 2.96 - 4.40 barg PN40 DN15 LESER Spring-loaded safety valve Type 1547 serie 433 stainless steel/metal closed bonnet closed lever adjustment range 2.96 - 4.40 barg PN40 DN15 ERIKS Item #: 13710673
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1547 serie 433 stainless steel/metal closed bonnet closed lever adjustment range 4.41 - 6.00 barg PN40 DN15 LESER Spring-loaded safety valve Type 1547 serie 433 stainless steel/metal closed bonnet closed lever adjustment range 4.41 - 6.00 barg PN40 DN15 ERIKS Item #: 13710674
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1547 serie 433 stainless steel/metal closed bonnet closed lever adjustment range 0.71 - 0.90 barg PN40 DN15 LESER Spring-loaded safety valve Type 1547 serie 433 stainless steel/metal closed bonnet closed lever adjustment range 0.71 - 0.90 barg PN40 DN15 ERIKS Item #: 13710669
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1547 serie 433 stainless steel/metal closed bonnet closed lever adjustment range 0.91 - 1.33 barg PN40 DN15 LESER Spring-loaded safety valve Type 1547 serie 433 stainless steel/metal closed bonnet closed lever adjustment range 0.91 - 1.33 barg PN40 DN15 ERIKS Item #: 13710670
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1547 serie 433 stainless steel/metal closed bonnet closed lever adjustment range 11.31 - 16.00 barg PN40 DN15 LESER Spring-loaded safety valve Type 1547 serie 433 stainless steel/metal closed bonnet closed lever adjustment range 11.31 - 16.00 barg PN40 DN15 ERIKS Item #: 13710677
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1547 serie 433 stainless steel/metal closed bonnet closed lever adjustment range 16.01 - 22.00 barg PN40 DN15 LESER Spring-loaded safety valve Type 1547 serie 433 stainless steel/metal closed bonnet closed lever adjustment range 16.01 - 22.00 barg PN40 DN15 ERIKS Item #: 13710678
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1547 serie 433 stainless steel/metal closed bonnet closed lever adjustment range 1.34 - 1.96 barg PN40 DN15 LESER Spring-loaded safety valve Type 1547 serie 433 stainless steel/metal closed bonnet closed lever adjustment range 1.34 - 1.96 barg PN40 DN15 ERIKS Item #: 13710671
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1547 serie 433 stainless steel/metal closed bonnet closed lever adjustment range 6.01 - 8.40 barg PN40 DN15 LESER Spring-loaded safety valve Type 1547 serie 433 stainless steel/metal closed bonnet closed lever adjustment range 6.01 - 8.40 barg PN40 DN15 ERIKS Item #: 13710675
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1547 serie 433 stainless steel/metal closed bonnet closed lever adjustment range 0.30 - 0.35 barg PN40 DN15 LESER Spring-loaded safety valve Type 1547 serie 433 stainless steel/metal closed bonnet closed lever adjustment range 0.30 - 0.35 barg PN40 DN15 ERIKS Item #: 13710666
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1547 serie 433 stainless steel/metal closed bonnet closed lever adjustment range 30.41 - 40.00 barg PN40 DN15 LESER Spring-loaded safety valve Type 1547 serie 433 stainless steel/metal closed bonnet closed lever adjustment range 30.41 - 40.00 barg PN40 DN15 ERIKS Item #: 13710680
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Stainless steel
Housing material outlet side: Stainless steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: Low-lifting
Valve bore (mm)
Valve lifter: Closed
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Clear filter      (146 of the 146 items displayed)
Page Size   
Next