ProductPage

LESER Spring-loaded safety valve Type 1551 series 441 stainless steel high-lifting flange

Product documents

Document Document type
Product Data sheet default Discharge capacity table  (PDF)
Product overview

High-luminosity spring retainer made of stainless steel.
The set pressure must be specified when ordering.

Application

  • Gasses.
  • Vapours (including steam).
  • With large quantities, can also be used for liquids.

Technical information
Approval
Options
Tables
Model: Spring-loaded
Construction type: Angle Pattern
Housing material inlet side: Stainless steel
Housing material outlet side: Stainless steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: High-lifting
Valve bore (mm)
Valve lifter: Closed
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Bellows seal: No
Clear filter      (134 of the 134 items displayed)
Page Size   
Next
Spring-loaded safety valve Type 1551 series 441 stainless steel/metal closed bonnet closed lever adjustment range 0.98 - 1.39 barg inlet PN40 DN25 outlet PN16 DN40 LESER Spring-loaded safety valve Type 1551 series 441 stainless steel/metal closed bonnet closed lever adjustment range 0.98 - 1.39 barg inlet PN40 DN25 outlet PN16 DN40 ERIKS Item #: 13478587
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1551 series 441 stainless steel/metal closed bonnet closed lever adjustment range 2.08 - 2.62 barg inlet PN40 DN25 outlet PN16 DN40 LESER Spring-loaded safety valve Type 1551 series 441 stainless steel/metal closed bonnet closed lever adjustment range 2.08 - 2.62 barg inlet PN40 DN25 outlet PN16 DN40 ERIKS Item #: 13478589
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1551 series 441 stainless steel/metal closed bonnet closed lever adjustment range 27.01 - 33.00 barg inlet PN40 DN25 outlet PN16 DN40 LESER Spring-loaded safety valve Type 1551 series 441 stainless steel/metal closed bonnet closed lever adjustment range 27.01 - 33.00 barg inlet PN40 DN25 outlet PN16 DN40 ERIKS Item #: 13478598
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1551 series 441 stainless steel/metal closed bonnet closed lever adjustment range 9.01 - 12.00 barg inlet PN40 DN25 outlet PN16 DN40 LESER Spring-loaded safety valve Type 1551 series 441 stainless steel/metal closed bonnet closed lever adjustment range 9.01 - 12.00 barg inlet PN40 DN25 outlet PN16 DN40 ERIKS Item #: 13478593
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1551 series 441 stainless steel/metal closed bonnet closed lever adjustment range 15.21 - 19.50 barg inlet PN40 DN25 outlet PN16 DN40 LESER Spring-loaded safety valve Type 1551 series 441 stainless steel/metal closed bonnet closed lever adjustment range 15.21 - 19.50 barg inlet PN40 DN25 outlet PN16 DN40 ERIKS Item #: 13478595
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1551 series 441 stainless steel/metal closed bonnet closed lever adjustment range 0.38 - 0.5 barg inlet PN40 DN25 outlet PN16 DN40 LESER Spring-loaded safety valve Type 1551 series 441 stainless steel/metal closed bonnet closed lever adjustment range 0.38 - 0.5 barg inlet PN40 DN25 outlet PN16 DN40 ERIKS Item #: 13478584
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1551 series 441 stainless steel/metal closed bonnet closed lever adjustment range 3.34 - 5.34 barg inlet PN40 DN25 outlet PN16 DN40 LESER Spring-loaded safety valve Type 1551 series 441 stainless steel/metal closed bonnet closed lever adjustment range 3.34 - 5.34 barg inlet PN40 DN25 outlet PN16 DN40 ERIKS Item #: 13478591
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1551 series 441 stainless steel/metal closed bonnet closed lever adjustment range 0.51 - 0.69 barg inlet PN40 DN25 outlet PN16 DN40 LESER Spring-loaded safety valve Type 1551 series 441 stainless steel/metal closed bonnet closed lever adjustment range 0.51 - 0.69 barg inlet PN40 DN25 outlet PN16 DN40 ERIKS Item #: 13478585
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1551 series 441 stainless steel/metal closed bonnet closed lever adjustment range 19.51 - 22.10 barg inlet PN40 DN25 outlet PN16 DN40 LESER Spring-loaded safety valve Type 1551 series 441 stainless steel/metal closed bonnet closed lever adjustment range 19.51 - 22.10 barg inlet PN40 DN25 outlet PN16 DN40 ERIKS Item #: 13478596
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1551 series 441 stainless steel/metal closed bonnet closed lever adjustment range 1.39 - 2.07 barg inlet PN40 DN25 outlet PN16 DN40 LESER Spring-loaded safety valve Type 1551 series 441 stainless steel/metal closed bonnet closed lever adjustment range 1.39 - 2.07 barg inlet PN40 DN25 outlet PN16 DN40 ERIKS Item #: 13478588
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Model: Spring-loaded
Construction type: Angle Pattern
Housing material inlet side: Stainless steel
Housing material outlet side: Stainless steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: High-lifting
Valve bore (mm)
Valve lifter: Closed
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Bellows seal: No
Clear filter      (134 of the 134 items displayed)
Page Size   
Next