ProductPage

LESER Spring-loaded safety valve Type 546 series 433 steel low-lifting flange

Product documents

Document Document type
Product Data sheet default Discharge capacity table  (PDF)
Product overview

Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Steel
Housing material outlet side: Steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: Low-lifting
Valve bore (mm)
Valve lifter: Open
Gastight valve: No
Spring cap, closed: No
Sealing: Metal
Clear filter      (177 of the 177 items displayed)
Page Size   
Next
Spring-loaded safety valve Type 546 serie 431 steel/metal open bonnet open lever adjustment range 1.34 - 1.96 barg PN40 DN15 LESER Spring-loaded safety valve Type 546 serie 431 steel/metal open bonnet open lever adjustment range 1.34 - 1.96 barg PN40 DN15 ERIKS Item #: 13710731
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 546 serie 431 steel/metal open bonnet open lever adjustment range 30.41 - 40.00 barg PN40 DN15 LESER Spring-loaded safety valve Type 546 serie 431 steel/metal open bonnet open lever adjustment range 30.41 - 40.00 barg PN40 DN15 ERIKS Item #: 13710740
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 546 serie 431 steel/metal open bonnet open lever adjustment range 0.30 - 0.35 barg PN40 DN15 LESER Spring-loaded safety valve Type 546 serie 431 steel/metal open bonnet open lever adjustment range 0.30 - 0.35 barg PN40 DN15 ERIKS Item #: 13710726
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 546 serie 431 steel/metal open bonnet open lever adjustment range 0.50 - 0.70 barg PN40 DN15 LESER Spring-loaded safety valve Type 546 serie 431 steel/metal open bonnet open lever adjustment range 0.50 - 0.70 barg PN40 DN15 ERIKS Item #: 13710728
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 546 serie 431 steel/metal open bonnet open lever adjustment range 8.41 - 11.30 barg PN40 DN15 LESER Spring-loaded safety valve Type 546 serie 431 steel/metal open bonnet open lever adjustment range 8.41 - 11.30 barg PN40 DN15 ERIKS Item #: 13710736
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 546 serie 431 steel/metal open bonnet open lever adjustment range 1.97 - 2.95 barg PN40 DN15 LESER Spring-loaded safety valve Type 546 serie 431 steel/metal open bonnet open lever adjustment range 1.97 - 2.95 barg PN40 DN15 ERIKS Item #: 13710732
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 546 serie 431 steel/metal open bonnet open lever adjustment range 16.01 - 22.00 barg PN40 DN15 LESER Spring-loaded safety valve Type 546 serie 431 steel/metal open bonnet open lever adjustment range 16.01 - 22.00 barg PN40 DN15 ERIKS Item #: 13710738
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 546 serie 431 steel/metal open bonnet open lever adjustment range 4.41 - 6.00 barg PN40 DN15 LESER Spring-loaded safety valve Type 546 serie 431 steel/metal open bonnet open lever adjustment range 4.41 - 6.00 barg PN40 DN15 ERIKS Item #: 13710734
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 546 serie 431 steel/metal open bonnet open lever adjustment range 11.31 - 16.00 barg PN40 DN15 LESER Spring-loaded safety valve Type 546 serie 431 steel/metal open bonnet open lever adjustment range 11.31 - 16.00 barg PN40 DN15 ERIKS Item #: 13710737
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 546 serie 431 steel/metal open bonnet open lever adjustment range 0.36 - 0.49 barg PN40 DN15 LESER Spring-loaded safety valve Type 546 serie 431 steel/metal open bonnet open lever adjustment range 0.36 - 0.49 barg PN40 DN15 ERIKS Item #: 13710727
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Steel
Housing material outlet side: Steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: Low-lifting
Valve bore (mm)
Valve lifter: Open
Gastight valve: No
Spring cap, closed: No
Sealing: Metal
Clear filter      (177 of the 177 items displayed)
Page Size   
Next