ProductPage

LESER Spring-loaded safety valve Type 548 series 433 steel low-lifting flange

Product documents

Document Document type
Product Data sheet default Discharge capacity table  (PDF)
Product overview

Type 548 low-light safety device made of steel in a right-angled design with flange, ideal for medium quantities.
The proportional range ensures quiet operation, especially for liquids.

Available with a set pressure of 0.2 barg to 40 barg in the following dimensions.

  • DN15
  • DN20
  • DN32
  • DN40
  • DN50
  • DN65
  • DN80
  • DN100
  • DN125
  • DN150
The set pressure must be specified when ordering.
For more information, visit: https://eriks.com/en/our-locations/

Application

Liquids.
Vapours.
Steam.
Gasses.

Safety device type 548 made of light steel in a right-angled design with flange, ideal for medium-sized capacities.
The proportional range ensures quiet operation, especially for liquids.
Suitable for thermal expansion

Technical information
Approval
Options
Tables
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Steel
Housing material outlet side: Steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: Low-lifting
Valve bore (mm)
Valve lifter
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Clear filter      (339 of the 339 items displayed)
Page Size   
Next
Spring-loaded safety valve Type 548 serie 433 steel/metal closed bonnet adjustment range 2.96 - 4.40 barg PN40 DN15 LESER Spring-loaded safety valve Type 548 serie 433 steel/metal closed bonnet adjustment range 2.96 - 4.40 barg PN40 DN15 ERIKS Item #: 13710718
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 548 serie 433 steel/metal closed bonnet adjustment range 4.41 - 6.00 barg PN40 DN15 LESER Spring-loaded safety valve Type 548 serie 433 steel/metal closed bonnet adjustment range 4.41 - 6.00 barg PN40 DN15 ERIKS Item #: 13710719
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 548 serie 433 steel/metal closed bonnet adjustment range 0.71 - 0.90 barg PN40 DN15 LESER Spring-loaded safety valve Type 548 serie 433 steel/metal closed bonnet adjustment range 0.71 - 0.90 barg PN40 DN15 ERIKS Item #: 13710714
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 548 serie 433 steel/metal closed bonnet adjustment range 6.01 - 8.40 barg PN40 DN15 LESER Spring-loaded safety valve Type 548 serie 433 steel/metal closed bonnet adjustment range 6.01 - 8.40 barg PN40 DN15 ERIKS Item #: 13710720
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 548 serie 433 steel/metal closed bonnet adjustment range 22.01 - 30.40 barg PN40 DN15 LESER Spring-loaded safety valve Type 548 serie 433 steel/metal closed bonnet adjustment range 22.01 - 30.40 barg PN40 DN15 ERIKS Item #: 13710724
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 548 serie 433 steel/metal closed bonnet adjustment range 16.01 - 22.00 barg PN40 DN15 LESER Spring-loaded safety valve Type 548 serie 433 steel/metal closed bonnet adjustment range 16.01 - 22.00 barg PN40 DN15 ERIKS Item #: 13710723
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 548 serie 433 steel/metal closed bonnet adjustment range 11.31 - 16.00 barg PN40 DN15 LESER Spring-loaded safety valve Type 548 serie 433 steel/metal closed bonnet adjustment range 11.31 - 16.00 barg PN40 DN15 ERIKS Item #: 13710722
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 548 serie 433 steel/metal closed bonnet adjustment range 0.50 - 0.70 barg PN40 DN15 LESER Spring-loaded safety valve Type 548 serie 433 steel/metal closed bonnet adjustment range 0.50 - 0.70 barg PN40 DN15 ERIKS Item #: 13710713
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 548 serie 433 steel/metal closed bonnet adjustment range 0.30 - 0.35 barg PN40 DN15 LESER Spring-loaded safety valve Type 548 serie 433 steel/metal closed bonnet adjustment range 0.30 - 0.35 barg PN40 DN15 ERIKS Item #: 13710711
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 548 serie 433 steel/metal closed bonnet adjustment range 30.41 - 40.00 barg PN40 DN15 LESER Spring-loaded safety valve Type 548 serie 433 steel/metal closed bonnet adjustment range 30.41 - 40.00 barg PN40 DN15 ERIKS Item #: 13710725
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Steel
Housing material outlet side: Steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: Low-lifting
Valve bore (mm)
Valve lifter
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Clear filter      (339 of the 339 items displayed)
Page Size   
Next