ProductPage

LESER Spring-loaded safety valve Type 565 serie 442 steel high-lifting flange

Product documents

Document Document type
Product Data sheet default Discharge capacity table  (PDF)
Product overview

Type 565 high-luminosity steel safety device in a right-angled design with flange.
Set pressure range from 0.1 barg to 40.0 barg.
The set pressure must be specified when ordering.

Application

  • Gasses.
  • Vapours.
  • Steam.
  • Liquids (for large quantities).

Approval
Options
Tables
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Steel
Housing material outlet side: Steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side
Adjustment range (bar)
Blow-off characteristic: High-lifting
Valve bore (mm)
Valve lifter: Open
Gastight valve: No
Spring cap, closed: No
Sealing: Metal
Clear filter      (183 of the 183 items displayed)
Page Size   
Next
Spring-loaded safety valve Type 565 serie 442 steel/metal open bonnet open lever adjustment range 0.85 - 1.3 barg inlet PN40 DN20 outlet PN16 DN40 LESER Spring-loaded safety valve Type 565 serie 442 steel/metal open bonnet open lever adjustment range 0.85 - 1.3 barg inlet PN40 DN20 outlet PN16 DN40 ERIKS Item #: 13478270
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 565 serie 442 steel/metal open bonnet open lever adjustment range 2.26 - 3.24 barg inlet PN40 DN20 outlet PN16 DN40 LESER Spring-loaded safety valve Type 565 serie 442 steel/metal open bonnet open lever adjustment range 2.26 - 3.24 barg inlet PN40 DN20 outlet PN16 DN40 ERIKS Item #: 13478273
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 565 serie 442 steel/metal open bonnet open lever adjustment range 32.21 - 40 barg inlet PN40 DN20 outlet PN16 DN40 LESER Spring-loaded safety valve Type 565 serie 442 steel/metal open bonnet open lever adjustment range 32.21 - 40 barg inlet PN40 DN20 outlet PN16 DN40 ERIKS Item #: 13478281
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 565 serie 442 steel/metal open bonnet open lever adjustment range 0.1 - 0.19 barg inlet PN40 DN20 outlet PN16 DN40 LESER Spring-loaded safety valve Type 565 serie 442 steel/metal open bonnet open lever adjustment range 0.1 - 0.19 barg inlet PN40 DN20 outlet PN16 DN40 ERIKS Item #: 13478265
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 565 serie 442 steel/metal open bonnet open lever adjustment range 4.51 - 6.5 barg inlet PN40 DN20 outlet PN16 DN40 LESER Spring-loaded safety valve Type 565 serie 442 steel/metal open bonnet open lever adjustment range 4.51 - 6.5 barg inlet PN40 DN20 outlet PN16 DN40 ERIKS Item #: 13478275
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 565 serie 442 steel/metal open bonnet open lever adjustment range 0.27 - 0.37 barg inlet PN40 DN20 outlet PN16 DN40 LESER Spring-loaded safety valve Type 565 serie 442 steel/metal open bonnet open lever adjustment range 0.27 - 0.37 barg inlet PN40 DN20 outlet PN16 DN40 ERIKS Item #: 13478267
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 565 serie 442 steel/metal open bonnet open lever adjustment range 0.55 - 0.84 barg inlet PN40 DN20 outlet PN16 DN40 LESER Spring-loaded safety valve Type 565 serie 442 steel/metal open bonnet open lever adjustment range 0.55 - 0.84 barg inlet PN40 DN20 outlet PN16 DN40 ERIKS Item #: 13478269
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 565 serie 442 steel/metal open bonnet open lever adjustment range 0.2 - 0.26 barg inlet PN40 DN20 outlet PN16 DN40 LESER Spring-loaded safety valve Type 565 serie 442 steel/metal open bonnet open lever adjustment range 0.2 - 0.26 barg inlet PN40 DN20 outlet PN16 DN40 ERIKS Item #: 13478266
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 565 serie 442 steel/metal open bonnet open lever adjustment range 15.21 - 21.7 barg inlet PN40 DN20 outlet PN16 DN40 LESER Spring-loaded safety valve Type 565 serie 442 steel/metal open bonnet open lever adjustment range 15.21 - 21.7 barg inlet PN40 DN20 outlet PN16 DN40 ERIKS Item #: 13478278
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 565 serie 442 steel/metal open bonnet open lever adjustment range 3.25 - 4.5 barg inlet PN40 DN20 outlet PN16 DN40 LESER Spring-loaded safety valve Type 565 serie 442 steel/metal open bonnet open lever adjustment range 3.25 - 4.5 barg inlet PN40 DN20 outlet PN16 DN40 ERIKS Item #: 13478274
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Steel
Housing material outlet side: Steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side
Adjustment range (bar)
Blow-off characteristic: High-lifting
Valve bore (mm)
Valve lifter: Open
Gastight valve: No
Spring cap, closed: No
Sealing: Metal
Clear filter      (183 of the 183 items displayed)
Page Size   
Next