ProductPage

ECON® Spring-loaded safety valve Type 1515 steel low-lifting internal/external thread

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Type 1515 low-light safety device in a right-angled design.
The set pressure must be specified when ordering.

Application

  • Liquids (thermal expansion).
  • Also suitable as an overflow.

Approval
Options
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Steel
Housing material outlet side: Steel
Nominal inner diameter inlet side
Connection inlet side
Adjustment range (bar)
Blow-off characteristic: Low-lifting
Valve bore (mm)
Valve lifter: No
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Clear filter      (55 of the 55 items displayed)
Page Size   
Next
Spring-loaded safety valve Type 1515 steel/metal low-lifting adjustment range 5 - 10 barg 3/8" BSPP ECON® Spring-loaded safety valve Type 1515 steel/metal low-lifting adjustment range 5 - 10 barg 3/8" BSPP ERIKS Item #: 13479575
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1515 steel/metal low-lifting adjustment range 20 - 42 barg 3/8" BSPP ECON® Spring-loaded safety valve Type 1515 steel/metal low-lifting adjustment range 20 - 42 barg 3/8" BSPP ERIKS Item #: 13479577
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1515 steel/metal low-lifting adjustment range 10 - 20 barg 3/8" BSPP ECON® Spring-loaded safety valve Type 1515 steel/metal low-lifting adjustment range 10 - 20 barg 3/8" BSPP ERIKS Item #: 13479576
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1515 steel/metal low-lifting adjustment range 1 - 5 barg 3/8" BSPP ECON® Spring-loaded safety valve Type 1515 steel/metal low-lifting adjustment range 1 - 5 barg 3/8" BSPP ERIKS Item #: 13479574
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1515 steel/metal low-lifting adjustment range 1 - 5 barg 3/8" NPT ECON® Spring-loaded safety valve Type 1515 steel/metal low-lifting adjustment range 1 - 5 barg 3/8" NPT ERIKS Item #: 13479602
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1515 steel/metal low-lifting adjustment range 20 - 42 barg 3/8" NPT ECON® Spring-loaded safety valve Type 1515 steel/metal low-lifting adjustment range 20 - 42 barg 3/8" NPT ERIKS Item #: 13479605
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1515 steel/metal low-lifting adjustment range 5 - 10 barg 3/8" NPT ECON® Spring-loaded safety valve Type 1515 steel/metal low-lifting adjustment range 5 - 10 barg 3/8" NPT ERIKS Item #: 13479603
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1515 steel/metal low-lifting adjustment range 10 - 20 barg 3/8" NPT ECON® Spring-loaded safety valve Type 1515 steel/metal low-lifting adjustment range 10 - 20 barg 3/8" NPT ERIKS Item #: 13479604
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1515 steel/metal low-lifting adjustment range 10 - 20 barg 1/2" BSPP ECON® Spring-loaded safety valve Type 1515 steel/metal low-lifting adjustment range 10 - 20 barg 1/2" BSPP ERIKS Item #: 13479580
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Spring-loaded safety valve Type 1515 steel/metal low-lifting adjustment range 5 - 10 barg 1/2" BSPP ECON® Spring-loaded safety valve Type 1515 steel/metal low-lifting adjustment range 5 - 10 barg 1/2" BSPP ERIKS Item #: 13479579
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by webshop@eriks.nl.
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Steel
Housing material outlet side: Steel
Nominal inner diameter inlet side
Connection inlet side
Adjustment range (bar)
Blow-off characteristic: Low-lifting
Valve bore (mm)
Valve lifter: No
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Clear filter      (55 of the 55 items displayed)
Page Size   
Next