ProductPage

Sight glass Type: 2188 Stainless steel PN16

Product documents

Document Document type
Product overview

Stainless steel, rectangular weld-in or weld-on sight glass with borosilicate glass, pressure class PN16.

Application

  • General industry.
  • Corrosive media.
  • Steam, hot or cold water, oil, etc.
  • For control of the product level in a vessel, silo or boiler.

Technical information
Tables
other remarks
Norm: EN (DIN)
Housing material: Stainless steel
Pressure rating: PN16
Clear filter      (9 of the 9 items displayed)
Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 170mm Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 170mm ERIKS Item #: 10057960
 
Please login to see prices
Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 220mm Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 220mm ERIKS Item #: 10057961
 
Please login to see prices
Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 250mm Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 250mm ERIKS Item #: 10057962
 
Please login to see prices
Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 310mm Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 310mm ERIKS Item #: 10057963
 
Please login to see prices
Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 370mm Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 370mm ERIKS Item #: 10057964
 
Please login to see prices
Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 500mm Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 500mm ERIKS Item #: 10057965
 
Please login to see prices
Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 620mm Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 620mm ERIKS Item #: 10057966
 
Please login to see prices
Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 740mm Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 740mm ERIKS Item #: 10057967
 
Please login to see prices
Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 930mm Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 930mm ERIKS Item #: 10057968
 
Please login to see prices
Norm: EN (DIN)
Housing material: Stainless steel
Pressure rating: PN16
Clear filter      (9 of the 9 items displayed)