ProductPage

RHODES Sight glass device Series: 400 Type: 1681 Bronze Internal thread (NPT) PN7

Product documents

Document Document type
Product overview

Bronze sight glass with NPT thread connection and spinner, pressure class PN7.

Application

  • General industry.
  • Neutral liquids.
  • For visual check of the flow in a pipeline.

Technical information
Norm: EN (DIN)
Housing material: Bronze
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: PN7
Face to Face length (mm)
Type of flow indicator: Rotor
Clear filter      (3 of the 3 items displayed)
Sight glass device Series: 400 Type: 1681 Bronze/Soda lime Rotor PN7 Internal thread (NPT) 1/2" (15) RHODES Sight glass device Series: 400 Type: 1681 Bronze/Soda lime Rotor PN7 Internal thread (NPT) 1/2" (15) ERIKS Item #: 10057865
 
Please login to see prices
Sight glass device Series: 400 Type: 1681 Bronze/Soda lime Rotor PN7 Internal thread (NPT) 3/4" (20) RHODES Sight glass device Series: 400 Type: 1681 Bronze/Soda lime Rotor PN7 Internal thread (NPT) 3/4" (20) ERIKS Item #: 10057866
 
Please login to see prices
Sight glass device Series: 400 Type: 1681 Bronze/Soda lime Rotor PN7 Internal thread (NPT) 1" (25) RHODES Sight glass device Series: 400 Type: 1681 Bronze/Soda lime Rotor PN7 Internal thread (NPT) 1" (25) ERIKS Item #: 10057864
 
Please login to see prices
Norm: EN (DIN)
Housing material: Bronze
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: PN7
Face to Face length (mm)
Type of flow indicator: Rotor
Clear filter      (3 of the 3 items displayed)