ProductPage

Sight glass device Type: 3898 Bronze Internal thread (BSPP) PN16

Product documents

Document Document type
Product overview

Bronze sight glass with threaded connection, pressure class PN16.

Application

  • General industry.
  • Neutral media.
  • For visual check of the flow in a pipeline.

Technical information
Options
Tables
Stock item
Norm: EN (DIN)
Housing material: Bronze
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Type of flow indicator: Driptube
Clear filter      (8 of the 8 items displayed)
Sight glass device Type: 3898 Bronze/Soda lime Driptube PN16 Internal thread (BSPP) 3/8" (10) Sight glass device Type: 3898 Bronze/Soda lime Driptube PN16 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 13402014
 
Please login to see prices
Sight glass device Type: 3898 Bronze/Soda lime Driptube PN16 Internal thread (BSPP) 1/2" (15) Sight glass device Type: 3898 Bronze/Soda lime Driptube PN16 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 11813439
 
Please login to see prices
Sight glass device Type: 3898 Bronze/Soda lime Driptube PN16 Internal thread (BSPP) 3/4" (20) Sight glass device Type: 3898 Bronze/Soda lime Driptube PN16 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 11813440
 
Please login to see prices
Sight glass device Type: 3898 Bronze/Soda lime Driptube PN16 Internal thread (BSPP) 1" (25) Sight glass device Type: 3898 Bronze/Soda lime Driptube PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: 12528584
 
Please login to see prices
Sight glass device Type: 3898 Bronze/Soda lime Driptube PN16 Internal thread (BSPP) 1.1/4" (32) Sight glass device Type: 3898 Bronze/Soda lime Driptube PN16 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 11813442
 
Please login to see prices
Sight glass device Type: 3898 Bronze/Soda lime Driptube PN16 Internal thread (BSPP) 1.1/2" (40) Sight glass device Type: 3898 Bronze/Soda lime Driptube PN16 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 11813441
 
Please login to see prices
Sight glass device Type: 3898 Bronze/Soda lime Driptube PN16 Internal thread (BSPP) 2" (50) Sight glass device Type: 3898 Bronze/Soda lime Driptube PN16 Internal thread (BSPP) 2" (50) ERIKS Item #: 11813438
 
Please login to see prices
Sight glass device Type: 3898 Bronze/Soda lime Driptube PN16 Internal thread (BSPP) 2.1/2"(65) Sight glass device Type: 3898 Bronze/Soda lime Driptube PN16 Internal thread (BSPP) 2.1/2"(65) ERIKS Item #: 13402015
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing material: Bronze
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Type of flow indicator: Driptube
Clear filter      (8 of the 8 items displayed)