ProductPage

GUTH VENTILE Sight glass Series: 7007 Stainless steel AISI 316L Food coupling DIN 11851

Product documents

Document Document type
Product overview

Application

  • Food products.
  • Dairy.
  • Milk.
  • Beer.
  • CIP.
  • Fruit juice.
  • Water.
  • Sauces.
  • Oils.

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Options
other remarks
Norm: EN (DIN)
Housing material: Stainless steel
Nominal inner diameter
Connection: Food coupling
Pressure rating
Clear filter      (10 of the 10 items displayed)
Sight glass Series: 7007 Stainless steel/Borosilicate PN16 Food coupling DIN 11851 Rd 28 x 1/8" DN10 GUTH VENTILE Sight glass Series: 7007 Stainless steel/Borosilicate PN16 Food coupling DIN 11851 Rd 28 x 1/8" DN10 ERIKS Item #: 14609788
 
Please login to see prices
Sight glass Series: 7007 Stainless steel/Borosilicate PN16 Food coupling DIN 11851 Rd 34 x 1/8" DN15 GUTH VENTILE Sight glass Series: 7007 Stainless steel/Borosilicate PN16 Food coupling DIN 11851 Rd 34 x 1/8" DN15 ERIKS Item #: 14609789
 
Please login to see prices
Sight glass Series: 7007 Stainless steel/Borosilicate PN16 Food coupling DIN 11851 Rd 44 x 1/6" DN20 GUTH VENTILE Sight glass Series: 7007 Stainless steel/Borosilicate PN16 Food coupling DIN 11851 Rd 44 x 1/6" DN20 ERIKS Item #: 14609790
 
Please login to see prices
Sight glass Series: 7007 Stainless steel/Borosilicate PN16 Food coupling DIN 11851 Rd 52 x 1/6" DN25 GUTH VENTILE Sight glass Series: 7007 Stainless steel/Borosilicate PN16 Food coupling DIN 11851 Rd 52 x 1/6" DN25 ERIKS Item #: 14609791
 
Please login to see prices
Sight glass Series: 7007 Stainless steel/Borosilicate PN16 Food coupling DIN 11851 Rd 58 x 1/6" DN32 GUTH VENTILE Sight glass Series: 7007 Stainless steel/Borosilicate PN16 Food coupling DIN 11851 Rd 58 x 1/6" DN32 ERIKS Item #: 14609792
 
Please login to see prices
Sight glass Series: 7007 Stainless steel/Borosilicate PN16 Food coupling DIN 11851 Rd 65 x 1/6" DN40 GUTH VENTILE Sight glass Series: 7007 Stainless steel/Borosilicate PN16 Food coupling DIN 11851 Rd 65 x 1/6" DN40 ERIKS Item #: 14609793
 
Please login to see prices
Sight glass Series: 7007 Stainless steel/Borosilicate PN16 Food coupling DIN 11851 Rd 78 x 1/6" DN50 GUTH VENTILE Sight glass Series: 7007 Stainless steel/Borosilicate PN16 Food coupling DIN 11851 Rd 78 x 1/6" DN50 ERIKS Item #: 14609794
 
Please login to see prices
Sight glass Series: 7007 Stainless steel/Borosilicate PN16 Food coupling DIN 11851 Rd 95 x 1/6" DN65 GUTH VENTILE Sight glass Series: 7007 Stainless steel/Borosilicate PN16 Food coupling DIN 11851 Rd 95 x 1/6" DN65 ERIKS Item #: 14609795
 
Please login to see prices
Sight glass Series: 7007 Stainless steel/Borosilicate PN10 Food coupling DIN 11851 Rd 110 x 1/4" DN80 GUTH VENTILE Sight glass Series: 7007 Stainless steel/Borosilicate PN10 Food coupling DIN 11851 Rd 110 x 1/4" DN80 ERIKS Item #: 14609796
 
Please login to see prices
Sight glass Series: 7007 Stainless steel/Borosilicate PN10 Food coupling DIN 11851 Rd 130 x 1/4" DN100 GUTH VENTILE Sight glass Series: 7007 Stainless steel/Borosilicate PN10 Food coupling DIN 11851 Rd 130 x 1/4" DN100 ERIKS Item #: 14609797
 
Please login to see prices
Norm: EN (DIN)
Housing material: Stainless steel
Nominal inner diameter
Connection: Food coupling
Pressure rating
Clear filter      (10 of the 10 items displayed)