ProductPage

SPIRAX SARCO Ball float steam trap Type: 1032H Series: FT14 ductile iron internal thread

Product documents

Document Document type
Product overview

The type FT14 ductile cast iron float steam trap has universal application.
The float mechanism ensures direct drainage of large amounts of condensate and the automatic de-aerator discharges non-condensable gases.
The unique design allows the direction of installation to be easily adjusted by removing the spherical casing and turning it in the required direction.

Application

  • Can be used universally for the direct discharge of large quantities of condensate.
  • Heat exchangers
  • Air heaters.
  • Counter-current devices.

Technical information
Options
Tables
Stock item
Connection: Binnendraad
Connection size
Nominal inner diameter
Pressure rating: PN16
Capacity type: SC
Maximum pressure difference (bar): 10
Housing material: Ductile cast iron
Suitable for compressed air: No
With built-in filter: No
Clear filter      (3 of the 3 items displayed)
Float controlled steam trap Type 1032 series FT14-10 ductile cast iron maximum pressure difference 10 bar PN16 1/2" BSPP SPIRAX SARCO Float controlled steam trap Type 1032 series FT14-10 ductile cast iron maximum pressure difference 10 bar PN16 1/2" BSPP ERIKS Item #: 11815297
 
Please login to see prices
Float controlled steam trap Type 1032 series FT14-10 ductile cast iron maximum pressure difference 10 bar PN16 1" BSPP SPIRAX SARCO Float controlled steam trap Type 1032 series FT14-10 ductile cast iron maximum pressure difference 10 bar PN16 1" BSPP ERIKS Item #: 11815296
 
Please login to see prices
Float controlled steam trap Type 1032 series FT14-10 ductile cast iron maximum pressure difference 10 bar PN16 3/4" BSPP SPIRAX SARCO Float controlled steam trap Type 1032 series FT14-10 ductile cast iron maximum pressure difference 10 bar PN16 3/4" BSPP ERIKS Item #: 11815298
 
Please login to see prices
Stock item
Connection: Binnendraad
Connection size
Nominal inner diameter
Pressure rating: PN16
Capacity type: SC
Maximum pressure difference (bar): 10
Housing material: Ductile cast iron
Suitable for compressed air: No
With built-in filter: No
Clear filter      (3 of the 3 items displayed)