ProductPage

SPIRAX SARCO Ball float steam trap Type: 2931 Series: FT43-4,5 cast iron flange

Product documents

Document Document type
Product overview

Tables
Connection: Flens
Connection size
Pressure rating: PN16
Capacity type: SC
Maximum pressure difference (bar): 4.5
Housing material: Cast iron
Suitable for compressed air: No
With built-in filter: No
Clear filter      (3 of the 3 items displayed)
Float controlled steam trap Type 2931 series FT43-4,5 cast iron maximum pressure difference 4,5 bar PN16 DN25 SPIRAX SARCO Float controlled steam trap Type 2931 series FT43-4,5 cast iron maximum pressure difference 4,5 bar PN16 DN25 ERIKS Item #: 11813243
 
Please login to see prices
Float controlled steam trap Type 2931 series FT43-4,5 cast iron maximum pressure difference 4,5 bar PN16 DN40 SPIRAX SARCO Float controlled steam trap Type 2931 series FT43-4,5 cast iron maximum pressure difference 4,5 bar PN16 DN40 ERIKS Item #: 11813244
 
Please login to see prices
Float controlled steam trap Type 2931 series FT43-4,5 cast iron maximum pressure difference 4,5 bar PN16 DN50 SPIRAX SARCO Float controlled steam trap Type 2931 series FT43-4,5 cast iron maximum pressure difference 4,5 bar PN16 DN50 ERIKS Item #: 11813245
 
Please login to see prices
Connection: Flens
Connection size
Pressure rating: PN16
Capacity type: SC
Maximum pressure difference (bar): 4.5
Housing material: Cast iron
Suitable for compressed air: No
With built-in filter: No
Clear filter      (3 of the 3 items displayed)

Related

ADCA float steam traps are universally applicable in all steam systems. The float mechanism guarantees a direct discharge of condensate at steam temperature. There is no stalling or subcooling in front of the steam trap, enabling a maximum heat transfer to take place in your heat exchanger. Due to the integrated bi-metal vent, the ADCA float steam traps will quickly discharge the air and other non-condensable gases during the start-up, which significantly reduces the start-up time. Due to the modulating action of the float, the ADCA float steam traps are insensitive to sudden changes in capacity or pressure. Another considerable advantage is that you can adjust the flow direction yourself; both from left to right and vice versa, as to vertical.