ProductPage

SPIRAX SARCO Ball float steam trap Type: 2932 Series: FT43-10 cast iron flange

Product documents

Document Document type
Product overview

Tables
Stock item
Connection: Flens
Connection size
Pressure rating: PN16
Capacity type: SC
Maximum pressure difference (bar): 10
Housing material: Cast iron
Suitable for compressed air: No
With built-in filter: No
Clear filter      (3 of the 3 items displayed)
Float controlled steam trap Type 2932 series FT43-10 cast iron maximum pressure difference 10 bar PN16 DN25 SPIRAX SARCO Float controlled steam trap Type 2932 series FT43-10 cast iron maximum pressure difference 10 bar PN16 DN25 ERIKS Item #: 11813246
 
Please login to see prices
Float controlled steam trap Type 2932 series FT43-10 cast iron maximum pressure difference 10 bar PN16 DN40 SPIRAX SARCO Float controlled steam trap Type 2932 series FT43-10 cast iron maximum pressure difference 10 bar PN16 DN40 ERIKS Item #: 11813247
 
Please login to see prices
Float controlled steam trap Type 2932 series FT43-10 cast iron maximum pressure difference 10 bar PN16 DN50 SPIRAX SARCO Float controlled steam trap Type 2932 series FT43-10 cast iron maximum pressure difference 10 bar PN16 DN50 ERIKS Item #: 11813248
 
Please login to see prices
Stock item
Connection: Flens
Connection size
Pressure rating: PN16
Capacity type: SC
Maximum pressure difference (bar): 10
Housing material: Cast iron
Suitable for compressed air: No
With built-in filter: No
Clear filter      (3 of the 3 items displayed)