ProductPage

SPIRAX SARCO Ball float steam trap Type: 494 Series: CA14 ductile iron internal thread

Product documents

Document Document type
Product overview

Connection: Binnendraad
Connection size
Nominal inner diameter
Pressure rating: PN16
Capacity type: SC
Maximum pressure difference (bar): 14
Housing material: Ductile cast iron
Suitable for compressed air: Yes
With built-in filter: No
Clear filter      (2 of the 2 items displayed)
Float controlled steam trap Type 494 series CA14 ductile cast iron maximum pressure difference 14 bar PN16 1/2" BSPP SPIRAX SARCO Float controlled steam trap Type 494 series CA14 ductile cast iron maximum pressure difference 14 bar PN16 1/2" BSPP ERIKS Item #: 11811305
 
Please login to see prices
Float controlled steam trap Type 494 series CA14 ductile cast iron maximum pressure difference 14 bar PN16 3/4" BSPP SPIRAX SARCO Float controlled steam trap Type 494 series CA14 ductile cast iron maximum pressure difference 14 bar PN16 3/4" BSPP ERIKS Item #: 11811306
 
Please login to see prices
Connection: Binnendraad
Connection size
Nominal inner diameter
Pressure rating: PN16
Capacity type: SC
Maximum pressure difference (bar): 14
Housing material: Ductile cast iron
Suitable for compressed air: Yes
With built-in filter: No
Clear filter      (2 of the 2 items displayed)