ProductPage

ADCA Ball float steam trap Type: 5132E Series: FLT steel maximum pressure difference 10 bar internal thread

Product documents

Document Document type
Product Manual Download  (PDF)
Product overview

ADCA float steam traps are universally applicable in all steam systems. The float mechanism guarantees a direct discharge of condensate at steam temperature. There is no stalling or subcooling in front of the steam trap, enabling a maximum heat transfer to take place in your heat exchanger. Due to the integrated bi-metal vent, the ADCA float steam traps will quickly discharge the air and other non-condensable gases during the start-up, which significantly reduces the start-up time. Due to the modulating action of the float, the ADCA float steam traps are insensitive to sudden changes in capacity or pressure. Another considerable advantage is that you can adjust the flow direction yourself; both from left to right and vice versa, as to vertical.

Application

Universally applicable for directly discharging of large quantities of condensate in among others:

  • Heat exchangers.
  • Air heaters.
  • Counter current devices.

Technical information
Options
Tables
Stock item
Connection: Binnendraad
Connection size
Nominal inner diameter
Pressure rating: PN40
Capacity type
Maximum pressure difference (bar): 10
Housing material: Steel
Suitable for compressed air: No
With built-in filter: No
Flow direction
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Float controlled steam trap Type 5132E series FLT31 steel maximum pressure difference 10 bar mounting direction vertical flow direction downwards PN40 1/2" BSP ADCA Float controlled steam trap Type 5132E series FLT31 steel maximum pressure difference 10 bar mounting direction vertical flow direction downwards PN40 1/2" BSP ERIKS Item #: 14415298
 
Please login to see prices
Float controlled steam trap Type 5132E series FLT31 steel maximum pressure difference 10 bar mounting direction horizontal flow direction left → right PN40 1/2" BSP ADCA Float controlled steam trap Type 5132E series FLT31 steel maximum pressure difference 10 bar mounting direction horizontal flow direction left → right PN40 1/2" BSP ERIKS Item #: 14415299
 
Please login to see prices
Float controlled steam trap Type 5132E series FLT31 steel maximum pressure difference 10 bar mounting direction horizontal flow direction right → left PN40 1/2" BSP ADCA Float controlled steam trap Type 5132E series FLT31 steel maximum pressure difference 10 bar mounting direction horizontal flow direction right → left PN40 1/2" BSP ERIKS Item #: 14257588
 
Please login to see prices
Float controlled steam trap Type 5132E series FLT35 steel maximum pressure difference 10 bar high capacity mounting direction vertical flow direction downwards PN40 1" BSP ADCA Float controlled steam trap Type 5132E series FLT35 steel maximum pressure difference 10 bar high capacity mounting direction vertical flow direction downwards PN40 1" BSP ERIKS Item #: 14415346
 
Please login to see prices
Float controlled steam trap Type 5132E series FLT35 steel maximum pressure difference 10 bar high capacity mounting direction horizontal flow direction left → right PN40 1" BSP ADCA Float controlled steam trap Type 5132E series FLT35 steel maximum pressure difference 10 bar high capacity mounting direction horizontal flow direction left → right PN40 1" BSP ERIKS Item #: 14415347
 
Please login to see prices
Float controlled steam trap Type 5132E series FLT35 steel maximum pressure difference 10 bar high capacity mounting direction horizontal flow direction right → left PN40 1" BSP ADCA Float controlled steam trap Type 5132E series FLT35 steel maximum pressure difference 10 bar high capacity mounting direction horizontal flow direction right → left PN40 1" BSP ERIKS Item #: 14257591
 
Please login to see prices
Float controlled steam trap Type 5132E series FLT31 steel maximum pressure difference 10 bar mounting direction vertical flow direction downwards PN40 1" BSP ADCA Float controlled steam trap Type 5132E series FLT31 steel maximum pressure difference 10 bar mounting direction vertical flow direction downwards PN40 1" BSP ERIKS Item #: 14415302
 
Please login to see prices
Float controlled steam trap Type 5132E series FLT31 steel maximum pressure difference 10 bar mounting direction horizontal flow direction left → right PN40 1" BSP ADCA Float controlled steam trap Type 5132E series FLT31 steel maximum pressure difference 10 bar mounting direction horizontal flow direction left → right PN40 1" BSP ERIKS Item #: 14415303
 
Please login to see prices
Float controlled steam trap Type 5132E series FLT31 steel maximum pressure difference 10 bar mounting direction horizontal flow direction right → left PN40 1" BSP ADCA Float controlled steam trap Type 5132E series FLT31 steel maximum pressure difference 10 bar mounting direction horizontal flow direction right → left PN40 1" BSP ERIKS Item #: 14257590
 
Please login to see prices
Float controlled steam trap Type 5132E series FLT31 steel maximum pressure difference 10 bar mounting direction vertical flow direction downwards PN40 3/4" BSP ADCA Float controlled steam trap Type 5132E series FLT31 steel maximum pressure difference 10 bar mounting direction vertical flow direction downwards PN40 3/4" BSP ERIKS Item #: 14415300
 
Please login to see prices
Stock item
Connection: Binnendraad
Connection size
Nominal inner diameter
Pressure rating: PN40
Capacity type
Maximum pressure difference (bar): 10
Housing material: Steel
Suitable for compressed air: No
With built-in filter: No
Flow direction
Clear filter      (12 of the 12 items displayed)
Page Size   
Next