ProductPage

SPIRAX SARCO Ball float steam trap Type: 5932 Series: FT44-10 steel maximum pressure difference 10 bar flange

Product documents

Document Document type
Product overview

Connection: Flens
Connection size
Pressure rating: PN40
Capacity type: SC
Maximum pressure difference (bar): 10
Housing material: Steel
Suitable for compressed air: No
With built-in filter: No
Clear filter      (5 of the 5 items displayed)
Float controlled steam trap Type 5932 series FT44-10 steel maximum pressure difference 10 bar PN40 DN15 SPIRAX SARCO Float controlled steam trap Type 5932 series FT44-10 steel maximum pressure difference 10 bar PN40 DN15 ERIKS Item #: 12159877
 
Please login to see prices
Float controlled steam trap Type 5932 series FT44-10 steel maximum pressure difference 10 bar PN40 DN20 SPIRAX SARCO Float controlled steam trap Type 5932 series FT44-10 steel maximum pressure difference 10 bar PN40 DN20 ERIKS Item #: 12159878
 
Please login to see prices
Float controlled steam trap Type 5932 series FT44-10 steel maximum pressure difference 10 bar PN40 DN25 SPIRAX SARCO Float controlled steam trap Type 5932 series FT44-10 steel maximum pressure difference 10 bar PN40 DN25 ERIKS Item #: 12159879
 
Please login to see prices
Float controlled steam trap Type 5932 series FT44-10 steel maximum pressure difference 10 bar PN40 DN40 SPIRAX SARCO Float controlled steam trap Type 5932 series FT44-10 steel maximum pressure difference 10 bar PN40 DN40 ERIKS Item #: 12159880
 
Please login to see prices
Float controlled steam trap Type 5932 series FT44-10 steel maximum pressure difference 10 bar PN40 DN50 SPIRAX SARCO Float controlled steam trap Type 5932 series FT44-10 steel maximum pressure difference 10 bar PN40 DN50 ERIKS Item #: 12159881
 
Please login to see prices
Connection: Flens
Connection size
Pressure rating: PN40
Capacity type: SC
Maximum pressure difference (bar): 10
Housing material: Steel
Suitable for compressed air: No
With built-in filter: No
Clear filter      (5 of the 5 items displayed)

Related

ADCA float steam traps are universally applicable in all steam systems. The float mechanism guarantees a direct discharge of condensate at steam temperature. There is no stalling or subcooling in front of the steam trap, enabling a maximum heat transfer to take place in your heat exchanger. Due to the integrated bi-metal vent, the ADCA float steam traps will quickly discharge the air and other non-condensable gases during the start-up, which significantly reduces the start-up time. Due to the modulating action of the float, the ADCA float steam traps are insensitive to sudden changes in capacity or pressure. Another considerable advantage is that you can adjust the flow direction yourself; both from left to right and vice versa, as to vertical.