ProductPage

SPIRAX SARCO Bimetallic steam trap Type 2977 series SMC32 steel internal thread

Product documents

Document Document type
Product overview

Tables
Housing material: Steel
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating: PN40
With built-in filter: Yes
Face to Face length (mm): 95
Clear filter      (3 of the 3 items displayed)
Bimetallic steam trap Type 2977 series SMC32 steel including filter PN40 1/2" BSPP SPIRAX SARCO Bimetallic steam trap Type 2977 series SMC32 steel including filter PN40 1/2" BSPP ERIKS Item #: 11813256
 
Please login to see prices
Bimetallic steam trap Type 2977 series SMC32 steel including filter PN40 3/4" BSPP SPIRAX SARCO Bimetallic steam trap Type 2977 series SMC32 steel including filter PN40 3/4" BSPP ERIKS Item #: 11813257
 
Please login to see prices
Bimetallic steam trap Type 2977 series SMC32 steel including filter PN40 1" BSPP SPIRAX SARCO Bimetallic steam trap Type 2977 series SMC32 steel including filter PN40 1" BSPP ERIKS Item #: 11813258
 
Please login to see prices
Housing material: Steel
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating: PN40
With built-in filter: Yes
Face to Face length (mm): 95
Clear filter      (3 of the 3 items displayed)