ProductPage

ARI Bimetallic steam trap Type 8877 series 45.601 maximum pressure difference 32 bar steel internal thread

Product documents

Document Document type
Product overview

With bimetallic and integrated check valve and built-in filter, automatic venting during startup. PN40. Max. operating pressure 22 bar, max. 385 ° C, 1.0460 forged steel body and cover, stainless steel interior.

Housing material: Steel
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating: PN40
With built-in filter: Yes
Face to Face length (mm)
Clear filter      (3 of the 3 items displayed)
Bimetallic steam trap Type 8877 series 45.601 steel including filter maximum pressure difference 32 bar  PN40 1/2"BSPP ARI Bimetallic steam trap Type 8877 series 45.601 steel including filter maximum pressure difference 32 bar PN40 1/2"BSPP ERIKS Item #: 13373858
 
Please login to see prices
Bimetallic steam trap Type 8877 series 45.601 steel including filter maximum pressure difference 32 bar  PN40 3/4"BSPP ARI Bimetallic steam trap Type 8877 series 45.601 steel including filter maximum pressure difference 32 bar PN40 3/4"BSPP ERIKS Item #: 13373857
 
Please login to see prices
Bimetallic steam trap Type 8877 series 45.601 steel including filter maximum pressure difference 32 bar  PN40 1"BSPP ARI Bimetallic steam trap Type 8877 series 45.601 steel including filter maximum pressure difference 32 bar PN40 1"BSPP ERIKS Item #: 13373844
 
Please login to see prices
Housing material: Steel
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating: PN40
With built-in filter: Yes
Face to Face length (mm)
Clear filter      (3 of the 3 items displayed)