ProductPage

SPIRAX SARCO Inverted bucket steam trap Type 1125 series HM cast iron internal thread

Product documents

Document Document type
Product overview

Tables
Housing material: Cast iron
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Maximum pressure difference (bar): 4
With built-in filter: Yes
Clear filter      (3 of the 3 items displayed)
Inverted bucket steam trap Type 1125 series HM00/8 cast iron series maximum pressure difference 4 bar including filter PN16 1/2" BSPP SPIRAX SARCO Inverted bucket steam trap Type 1125 series HM00/8 cast iron series maximum pressure difference 4 bar including filter PN16 1/2" BSPP ERIKS Item #: 11812013
 
Please login to see prices
Inverted bucket steam trap Type 1125 series HM10/10 cast iron series maximum pressure difference 4 bar including filter PN16 3/4" BSPP SPIRAX SARCO Inverted bucket steam trap Type 1125 series HM10/10 cast iron series maximum pressure difference 4 bar including filter PN16 3/4" BSPP ERIKS Item #: 11812014
 
Please login to see prices
Inverted bucket steam trap Type 1125 series HM12/12 cast iron series maximum pressure difference 4 bar including filter PN16 1" BSPP SPIRAX SARCO Inverted bucket steam trap Type 1125 series HM12/12 cast iron series maximum pressure difference 4 bar including filter PN16 1" BSPP ERIKS Item #: 11812012
 
Please login to see prices
Housing material: Cast iron
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Maximum pressure difference (bar): 4
With built-in filter: Yes
Clear filter      (3 of the 3 items displayed)