ProductPage

SPIRAX SARCO Inverted bucket steam trap Type 1126 series HM Cast iron internal thread

Product documents

Document Document type
Product overview

Tables
Housing material: Cast iron
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Maximum pressure difference (bar): 8.5
With built-in filter: Yes
Clear filter      (3 of the 3 items displayed)
Inverted bucket steam trap Type 1126 series HM 00/7 cast iron maximum pressure difference 8,5 bar including filter PN16 1/2" BSPP SPIRAX SARCO Inverted bucket steam trap Type 1126 series HM 00/7 cast iron maximum pressure difference 8,5 bar including filter PN16 1/2" BSPP ERIKS Item #: 11812016
 
Please login to see prices
Inverted bucket steam trap Type 1126 series HM 10/8 cast iron maximum pressure difference 8,5 bar including filter PN16 3/4" BSPP SPIRAX SARCO Inverted bucket steam trap Type 1126 series HM 10/8 cast iron maximum pressure difference 8,5 bar including filter PN16 3/4" BSPP ERIKS Item #: 11812017
 
Please login to see prices
Inverted bucket steam trap Type 1126 series HM 12/10 cast iron maximum pressure difference 8,5 bar including filter PN16 1" BSPP SPIRAX SARCO Inverted bucket steam trap Type 1126 series HM 12/10 cast iron maximum pressure difference 8,5 bar including filter PN16 1" BSPP ERIKS Item #: 11812015
 
Please login to see prices
Housing material: Cast iron
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Maximum pressure difference (bar): 8.5
With built-in filter: Yes
Clear filter      (3 of the 3 items displayed)