ProductPage

SPIRAX SARCO Inverted bucket steam trap Type 1141 series HM steel internal thread

Product documents

Document Document type
Product overview

Housing material: Steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN40
Maximum pressure difference (bar)
With built-in filter: Yes
Clear filter      (3 of the 3 items displayed)
Inverted bucket steam trap Type 1141 series HM34/8 steel maximum pressure difference 4 bar including filter PN40 1/2" BSPP SPIRAX SARCO Inverted bucket steam trap Type 1141 series HM34/8 steel maximum pressure difference 4 bar including filter PN40 1/2" BSPP ERIKS Item #: 12159894
 
Please login to see prices
Inverted bucket steam trap Type 1141 series HM34/5 steel maximum pressure difference 20 bar including filter PN40 1/2" BSPP SPIRAX SARCO Inverted bucket steam trap Type 1141 series HM34/5 steel maximum pressure difference 20 bar including filter PN40 1/2" BSPP ERIKS Item #: 12159896
 
Please login to see prices
Inverted bucket steam trap Type 1141 series HM34/7 steel maximum pressure difference 12 bar including filter PN40 3/4" BSPP SPIRAX SARCO Inverted bucket steam trap Type 1141 series HM34/7 steel maximum pressure difference 12 bar including filter PN40 3/4" BSPP ERIKS Item #: 12159861
 
Please login to see prices
Housing material: Steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN40
Maximum pressure difference (bar)
With built-in filter: Yes
Clear filter      (3 of the 3 items displayed)