ProductPage

SPIRAX SARCO Inverted bucket steam trap Type 8961 series SIB30 stainless steel internal thread

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Tables
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN40
Maximum pressure difference (bar): 12
With built-in filter: No
Clear filter      (2 of the 2 items displayed)
Inverted bucket steam trap Type 8961 series SIB30 stainless steel maximum pressure difference 12 bar PN40 1/2" BSPP SPIRAX SARCO Inverted bucket steam trap Type 8961 series SIB30 stainless steel maximum pressure difference 12 bar PN40 1/2" BSPP ERIKS Item #: 11814908
 
Please login to see prices
Inverted bucket steam trap Type 8961 series SIB30 stainless steel maximum pressure difference 12 bar PN40 3/4" BSPP SPIRAX SARCO Inverted bucket steam trap Type 8961 series SIB30 stainless steel maximum pressure difference 12 bar PN40 3/4" BSPP ERIKS Item #: 11814909
 
Please login to see prices
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN40
Maximum pressure difference (bar): 12
With built-in filter: No
Clear filter      (2 of the 2 items displayed)