ADCAPURE Thermostat and seal set type 8983X PTFE for series TSS7
ERIKS Item #
Product documents
Document | Document type |
---|---|
Econ® sample coolers are specially designed to cool samples of boiler water or steam for analysis. The sample cooler prevent steam flashing-off from hot pressurised liquid samples, which can be dangerous and will result in an incorrect water sample. This device may be used for boiler water analysis and other sampling or cooling applications compatible with construction materials.An example of how to installe the sample cooler can be found under "Additional information".
Connection
- Cooling water inlet/ outlet: 1/2" BSP female.
- Sample inlet/ outlet: 8 mm pipe.
Options
- Sample inlet valve.
- Cooling water inlet valve.
- Temperature indicator.
- Bolted top plate.
- Different connections sizes and materials under request.
- Double coil high pressure design for lager capacities.
Performance
30 to 60 kg/hr of sample water at ≈ 30ºC with 1m3/h -15ºC inlet cooling water (boilers up to 20 bar-220ºC).
Application
Recommended in: Pharma