ProductPage

ADCA Thermodynamic steam trap Type 1044 series DT40/2 stainless steel internal thread NPT

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

The Adca series DT40/2 is a compact and lightweight thermodynamic steam trap that is easy to install and is excellent qualified for high-pressure systems, including steam tracing applications. The insulation cover ensures consistent and steady operation and makes the steam trap particularly suitable for applications where weather conditions, such as rain and wind, can affect normal operation. The DT40/2 series has only one moving part and offers a wide operating range, without adjustment.

Application

  • Saturated steam.
  • Superheated steam.

Technical information
Options
Tables
Construction type: Straight
Connection: Internal thread
Connection size
Capacity type: SC
With automatic de-aerator: Yes
With built-in filter: Yes
Housing material: Stainless steel
Clear filter      (4 of the 4 items displayed)
Thermodynamic steam trap Type 1044 series DT40/2 stainless steel maximum pressure difference 40 bar PN63 1/2" NPT ADCA Thermodynamic steam trap Type 1044 series DT40/2 stainless steel maximum pressure difference 40 bar PN63 1/2" NPT ERIKS Item #: 14539855
 
Please login to see prices
Thermodynamic steam trap Type 1044 series DT40/2 stainless steel maximum pressure difference 40 bar PN63 1" NPT ADCA Thermodynamic steam trap Type 1044 series DT40/2 stainless steel maximum pressure difference 40 bar PN63 1" NPT ERIKS Item #: 14539857
 
Please login to see prices
Thermodynamic steam trap Type 1044 series DT40/2 stainless steel maximum pressure difference 40 bar PN63 3/4" NPT ADCA Thermodynamic steam trap Type 1044 series DT40/2 stainless steel maximum pressure difference 40 bar PN63 3/4" NPT ERIKS Item #: 14539856
 
Please login to see prices
Thermodynamic steam trap Type 1044 series DT40/2 stainless steel maximum pressure difference 40 bar PN63 3/8" NPT ADCA Thermodynamic steam trap Type 1044 series DT40/2 stainless steel maximum pressure difference 40 bar PN63 3/8" NPT ERIKS Item #: 14539854
 
Please login to see prices
Construction type: Straight
Connection: Internal thread
Connection size
Capacity type: SC
With automatic de-aerator: Yes
With built-in filter: Yes
Housing material: Stainless steel
Clear filter      (4 of the 4 items displayed)