ProductPage

SPIRAX SARCO Thermodynamic steam trap Type 1054 series TD42 stainless steel internal thread

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Tables
Stock item
Construction type: Straight
Connection: Internal thread (BSPP)
Nominal inner diameter
Capacity type
With automatic de-aerator
With built-in filter: Yes
Housing material: Stainless steel
Clear filter      (7 of the 7 items displayed)
Thermodynamic steam trap Type 1054 series TD42 stainless steel maximum pressure difference 42 bar high capacity PN63 1/2" BSPP SPIRAX SARCO Thermodynamic steam trap Type 1054 series TD42 stainless steel maximum pressure difference 42 bar high capacity PN63 1/2" BSPP ERIKS Item #: 11811970
 
Please login to see prices
Thermodynamic steam trap Type 1054 series TD42 stainless steel maximum pressure difference 42 bar high capacity automatic de-aeration PN63 1/2" BSPP SPIRAX SARCO Thermodynamic steam trap Type 1054 series TD42 stainless steel maximum pressure difference 42 bar high capacity automatic de-aeration PN63 1/2" BSPP ERIKS Item #: 11811968
 
Please login to see prices
Thermodynamic steam trap Type 1054 series TD42 stainless steel maximum pressure difference 42 bar low capacity automatic de-aeration PN63 1/2" BSPP SPIRAX SARCO Thermodynamic steam trap Type 1054 series TD42 stainless steel maximum pressure difference 42 bar low capacity automatic de-aeration PN63 1/2" BSPP ERIKS Item #: 11811969
 
Please login to see prices
Thermodynamic steam trap Type 1054 series TD42 stainless steel maximum pressure difference 42 bar high capacity PN63 3/4" BSPP SPIRAX SARCO Thermodynamic steam trap Type 1054 series TD42 stainless steel maximum pressure difference 42 bar high capacity PN63 3/4" BSPP ERIKS Item #: 11811972
 
Please login to see prices
Thermodynamic steam trap Type 1054 series TD42 stainless steel maximum pressure difference 42 bar low capacity automatic de-aeration PN63 3/4" BSPP SPIRAX SARCO Thermodynamic steam trap Type 1054 series TD42 stainless steel maximum pressure difference 42 bar low capacity automatic de-aeration PN63 3/4" BSPP ERIKS Item #: 11811971
 
Please login to see prices
Thermodynamic steam trap Type 1054 series TD42 stainless steel maximum pressure difference 42 bar high capacity PN63 1" BSPP SPIRAX SARCO Thermodynamic steam trap Type 1054 series TD42 stainless steel maximum pressure difference 42 bar high capacity PN63 1" BSPP ERIKS Item #: 11811967
 
Please login to see prices
Thermodynamic steam trap Type 1054 series TD42 stainless steel maximum pressure difference 42 bar low capacity automatic de-aeration PN63 1" BSPP SPIRAX SARCO Thermodynamic steam trap Type 1054 series TD42 stainless steel maximum pressure difference 42 bar low capacity automatic de-aeration PN63 1" BSPP ERIKS Item #: 11811966
 
Please login to see prices
Stock item
Construction type: Straight
Connection: Internal thread (BSPP)
Nominal inner diameter
Capacity type
With automatic de-aerator
With built-in filter: Yes
Housing material: Stainless steel
Clear filter      (7 of the 7 items displayed)

Related

The Adca series DT46 is a compact and lightweight thermodynamic steam trap that can easily be installed. The DT46 is excellently qualified for applications in high-pressure systems, for dewatering main steam lines, water separators, and critical steam tracers where condensate needs to be drained directly. The insulation cover ensures a consistent steady operation and makes the steam trap particularly suitable for applications where weather conditions, such as rain and wind, can affect normal operation.
The DT46 series has only one moving part and offers a wide operating range without adjustment.