ProductPage

ADCA Thermodynamic steam trap Type 11044 series DT40/2 stainless steel flange EN 1092-1

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

The Adca series DT46 is a compact and lightweight thermodynamic steam trap that can easily be installed. The DT46 is excellently qualified for applications in high-pressure systems, for dewatering main steam lines, water separators, and critical steam tracers where condensate needs to be drained directly. The insulation cover ensures a consistent steady operation and makes the steam trap particularly suitable for applications where weather conditions, such as rain and wind, can affect normal operation.
The DT46 series has only one moving part and offers a wide operating range without adjustment.

Application

  • Saturated steam.
  • Superheated steam.

Technical information
Options
Tables
Construction type: Straight
Connection: Flange
Connection size
Capacity type: SC
With automatic de-aerator: Yes
With built-in filter: Yes
Housing material: Stainless steel
Clear filter      (3 of the 3 items displayed)
Thermodynamic steam trap Type 11044 series DT40/2 stainless steel maximum pressure difference 40 bar PN40 DN15 ADCA Thermodynamic steam trap Type 11044 series DT40/2 stainless steel maximum pressure difference 40 bar PN40 DN15 ERIKS Item #: 14532292
 
Please login to see prices
Thermodynamic steam trap Type 11044 series DT40/2 stainless steel maximum pressure difference 40 bar PN40 DN20 ADCA Thermodynamic steam trap Type 11044 series DT40/2 stainless steel maximum pressure difference 40 bar PN40 DN20 ERIKS Item #: 14532293
 
Please login to see prices
Thermodynamic steam trap Type 11044 series DT40/2 stainless steel maximum pressure difference 40 bar PN40 DN25 ADCA Thermodynamic steam trap Type 11044 series DT40/2 stainless steel maximum pressure difference 40 bar PN40 DN25 ERIKS Item #: 14532294
 
Please login to see prices
Construction type: Straight
Connection: Flange
Connection size
Capacity type: SC
With automatic de-aerator: Yes
With built-in filter: Yes
Housing material: Stainless steel
Clear filter      (3 of the 3 items displayed)