ProductPage

SPIRAX SARCO Thermostatic steam trap Type 8980 series MST21 stainless steel thread connection

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Construction type: Straight
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN25
Subcooling (°C)
Housing material: Stainless steel
Material insert: Stainless steel
Clear filter      (5 of the 5 items displayed)
Thermostatic steam trap Type 8980 series MST21-NTS stainless steel maximum pressure difference 21 bar G-type filling 1/4" BSP SPIRAX SARCO Thermostatic steam trap Type 8980 series MST21-NTS stainless steel maximum pressure difference 21 bar G-type filling 1/4" BSP ERIKS Item #: 11550095
 
Please login to see prices
Thermostatic steam trap Type 8980 series MST21-STD stainless steel maximum pressure difference 21 bar E-type filling 1/4" BSP SPIRAX SARCO Thermostatic steam trap Type 8980 series MST21-STD stainless steel maximum pressure difference 21 bar E-type filling 1/4" BSP ERIKS Item #: 11814912
 
Please login to see prices
Thermostatic steam trap Type 8980 series MST21+SUB stainless steel maximum pressure difference 21 bar F-type filling 1/4" BSP SPIRAX SARCO Thermostatic steam trap Type 8980 series MST21+SUB stainless steel maximum pressure difference 21 bar F-type filling 1/4" BSP ERIKS Item #: 11814911
 
Please login to see prices
Thermostatic steam trap Type 8980 series MST21-STD stainless steel maximum pressure difference 21 bar E-type filling 1/2" BSP SPIRAX SARCO Thermostatic steam trap Type 8980 series MST21-STD stainless steel maximum pressure difference 21 bar E-type filling 1/2" BSP ERIKS Item #: 11814913
 
Please login to see prices
Thermostatic steam trap Type 8980 series MST21-SUB stainless steel maximum pressure difference 21 bar F-type filling 1/2" BSP SPIRAX SARCO Thermostatic steam trap Type 8980 series MST21-SUB stainless steel maximum pressure difference 21 bar F-type filling 1/2" BSP ERIKS Item #: 11814910
 
Please login to see prices
Construction type: Straight
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN25
Subcooling (°C)
Housing material: Stainless steel
Material insert: Stainless steel
Clear filter      (5 of the 5 items displayed)

Related

The Adca series TSS22 is a balanced pressure thermostatic steam trap and deaerator, especially designed for use on process equipment suchsuch as sterilisers and other autoclaves, boilers, food, chemical and washing equipment.
The simplicity of design and compact size of this steam trap is well suited to these applications, especially when an all-stainless steel steam trap is required.