ProductPage

ADCAPURE Thermostatic steam trap Type 8983 TSS7 stainless compact execution steel Tri-clamp ASME BPE

Product documents

Document Document type
Product Manual Operation Installation Manual  (PDF)
Product overview

The AdcaPureseries TSS7 is an all stainless steel thermostatic steam trap and air vent specifically engineered for applications with 'clean' or 'pure steam' used in steam systems as in steam reactors, sterilisers and steam distribution lines, among others.
The compact design of the TSS7 series makes it ideal for use in clean steam skids with limited free space available.

Application

  • Clean steam (food industry).
  • Pure steam (pharmaceutical industry).

Recommended in: Food & Beverages, Pharma

Technical information
Tables
Stock item
Construction type: Straight
Connection size
Connection: Tri-clamp
Pressure rating: PN10
Subcooling (°C): 5
Housing material: Stainless steel 316L (1.4404)
Material insert: Stainless steel 316L (1.4404)
With built-in filter: No
Clear filter      (3 of the 3 items displayed)
Thermostatic steam trap Type 8983 series TSS7 stainless steel maximum pressure difference 6 bar Tri-clamp 1/2" ADCAPURE Thermostatic steam trap Type 8983 series TSS7 stainless steel maximum pressure difference 6 bar Tri-clamp 1/2" ERIKS Item #: 14517623
 
Please login to see prices
Thermostatic steam trap Type 8983 series TSS7 stainless steel maximum pressure difference 6 bar Tri-clamp 1" ADCAPURE Thermostatic steam trap Type 8983 series TSS7 stainless steel maximum pressure difference 6 bar Tri-clamp 1" ERIKS Item #: 14517625
 
Please login to see prices
Thermostatic steam trap Type 8983 series TSS7 stainless steel maximum pressure difference 6 bar Tri-clamp 3/4" ADCAPURE Thermostatic steam trap Type 8983 series TSS7 stainless steel maximum pressure difference 6 bar Tri-clamp 3/4" ERIKS Item #: 14517624
 
Please login to see prices
Stock item
Construction type: Straight
Connection size
Connection: Tri-clamp
Pressure rating: PN10
Subcooling (°C): 5
Housing material: Stainless steel 316L (1.4404)
Material insert: Stainless steel 316L (1.4404)
With built-in filter: No
Clear filter      (3 of the 3 items displayed)