ProductPage

SPIRAX SARCO Thermostatic steam trap Type 985 series BPT13 brass screw coupling external thread

Product documents

Document Document type
Product overview

Tables
Construction type: Straight
Nominal inner diameter
Connection: Internal and external thread (BSPP)
Pressure rating: PN16
Subcooling (°C): 12
Housing material: Brass
Material insert: Stainless steel
Clear filter      (2 of the 2 items displayed)
Thermostatic steam trap Type 985 series BPT13USX brass maximum pressure difference 13 bar 1/2" BSPP SPIRAX SARCO Thermostatic steam trap Type 985 series BPT13USX brass maximum pressure difference 13 bar 1/2" BSPP ERIKS Item #: 11811863
 
Please login to see prices
Thermostatic steam trap Type 985 series BPT13USX brass maximum pressure difference 13 bar 3/4" BSPP SPIRAX SARCO Thermostatic steam trap Type 985 series BPT13USX brass maximum pressure difference 13 bar 3/4" BSPP ERIKS Item #: 11811864
 
Please login to see prices
Construction type: Straight
Nominal inner diameter
Connection: Internal and external thread (BSPP)
Pressure rating: PN16
Subcooling (°C): 12
Housing material: Brass
Material insert: Stainless steel
Clear filter      (2 of the 2 items displayed)