ProductPage

ECON® Ball valve Type: 1602 Brass Internal thread (BSPP) PN30

Product documents

Document Document type
Product 3D image Download  
Product Manual Installation Operation Manual  (PDF)
Product overview

WARNING:
This ball valve has a short internal (female) thread and therefore cannot be combined with a tapered external (male) thread.

Application

  • HVAC, water and compressed air systems.

Technical information
Construction
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Brass
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN30
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: HNBR
Material quality: CW617N
Operation: Handle
Seat material: PTFE
Clear filter      (8 of the 8 items displayed)
Ball valve Type: 1602 Brass/PTFE/HNBR Full bore Handle PN30 Internal thread (BSPP) 1/4" (8) ECON® Ball valve Type: 1602 Brass/PTFE/HNBR Full bore Handle PN30 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 12439115
 
Please login to see prices
Ball valve Type: 1602 Brass/PTFE/HNBR Full bore Handle PN30 Internal thread (BSPP) 3/8" (10) ECON® Ball valve Type: 1602 Brass/PTFE/HNBR Full bore Handle PN30 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 12439116
 
Please login to see prices
Ball valve Type: 1602 Brass/PTFE/HNBR Full bore Handle PN30 Internal thread (BSPP) 1/2" (15) ECON® Ball valve Type: 1602 Brass/PTFE/HNBR Full bore Handle PN30 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 12439117
 
Please login to see prices
Ball valve Type: 1602 Brass/PTFE/HNBR Full bore Handle PN30 Internal thread (BSPP) 3/4" (20) ECON® Ball valve Type: 1602 Brass/PTFE/HNBR Full bore Handle PN30 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 12439118
 
Please login to see prices
Ball valve Type: 1602 Brass/PTFE/HNBR Full bore Handle PN30 Internal thread (BSPP) 1" (25) ECON® Ball valve Type: 1602 Brass/PTFE/HNBR Full bore Handle PN30 Internal thread (BSPP) 1" (25) ERIKS Item #: 12439119
 
Please login to see prices
Ball valve Type: 1602 Brass/PTFE/HNBR Full bore Handle PN30 Internal thread (BSPP) 1.1/4" (32) ECON® Ball valve Type: 1602 Brass/PTFE/HNBR Full bore Handle PN30 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 12439121
 
Please login to see prices
Ball valve Type: 1602 Brass/PTFE/HNBR Full bore Handle PN30 Internal thread (BSPP) 1.1/2" (40) ECON® Ball valve Type: 1602 Brass/PTFE/HNBR Full bore Handle PN30 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 12439122
 
Please login to see prices
Ball valve Type: 1602 Brass/PTFE/HNBR Full bore Handle PN30 Internal thread (BSPP) 2" (50) ECON® Ball valve Type: 1602 Brass/PTFE/HNBR Full bore Handle PN30 Internal thread (BSPP) 2" (50) ERIKS Item #: 12439123
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Brass
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN30
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: HNBR
Material quality: CW617N
Operation: Handle
Seat material: PTFE
Clear filter      (8 of the 8 items displayed)