ProductPage

ECON® Ball valve Type: 1607ED Brass Pneumatic operated Double acting Internal thread (BSPP) PN25/40

Product documents

Document Document type
Product overview

Mounted pneumatically operated 2-way ball valve consisting of: Two-piece Econ® ball valve (type: 1607ISO) and double-acting pneumatic Econ® actuator (type: 7902).

The pneumatically operated 2-way ball valve is configured according to the following basic principles: Pneumatic pilot pressure at 6 bar, medium is water, medium temperature is max. 100°C, ball valve is actuated at least a few times daily, actuator structure according to Eriks standard.

Application

  • HVAC, water and compressed air systems.

Technical information
Construction
Options
Tables
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Brass
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Face to Face length (mm)
Actuator: Pneumatic operated
Brand actuator: ECON
Secondary spindle seal material: HNBR
Material quality: CW617N
Operation: Pneumatic operated
Seat material: PTFE
Clear filter      (5 of the 5 items displayed)
Ball valve Type: 1607ED Brass/PTFE/HNBR Full bore Pneumatic operated Double acting DA10 PN40 Internal thread (BSPP) 1/2" (15) ECON® Ball valve Type: 1607ED Brass/PTFE/HNBR Full bore Pneumatic operated Double acting DA10 PN40 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 13475740
 
Please login to see prices
Ball valve Type: 1607ED Brass/PTFE/HNBR Full bore Pneumatic operated Double acting DA10 PN40 Internal thread (BSPP) 3/4" (20) ECON® Ball valve Type: 1607ED Brass/PTFE/HNBR Full bore Pneumatic operated Double acting DA10 PN40 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 13475741
 
Please login to see prices
Ball valve Type: 1607ED Brass/PTFE/HNBR Full bore Pneumatic operated Double acting DA20 PN40 Internal thread (BSPP) 1" (25) ECON® Ball valve Type: 1607ED Brass/PTFE/HNBR Full bore Pneumatic operated Double acting DA20 PN40 Internal thread (BSPP) 1" (25) ERIKS Item #: 13475742
 
Please login to see prices
Ball valve Type: 1607ED Brass/PTFE/HNBR Full bore Pneumatic operated Double acting DA20 PN25 Internal thread (BSPP) 1.1/4" (32) ECON® Ball valve Type: 1607ED Brass/PTFE/HNBR Full bore Pneumatic operated Double acting DA20 PN25 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 13475753
 
Please login to see prices
Ball valve Type: 1607ED Brass/PTFE/HNBR Full bore Pneumatic operated Double acting DA40 PN25 Internal thread (BSPP) 1.1/2" (40) ECON® Ball valve Type: 1607ED Brass/PTFE/HNBR Full bore Pneumatic operated Double acting DA40 PN25 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 13475754
 
Please login to see prices
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Brass
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Face to Face length (mm)
Actuator: Pneumatic operated
Brand actuator: ECON
Secondary spindle seal material: HNBR
Material quality: CW617N
Operation: Pneumatic operated
Seat material: PTFE
Clear filter      (5 of the 5 items displayed)