ProductPage

ECON® Ball valve Type: 7249ED Steel Fire safe Pneumatic operated Double acting Flange PN16/40

Product documents

Document Document type
Product Brochure 01 Econ 2-piece ball valve brochure  (PDF)
Product Certificate FireSafe  (PDF)
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product Certificate Fugitive Emissions (ISO 15848)  (PDF)
Product overview

Application

  • Industrial applications up to 16 or 40bar.
  • Liquid and gaseous media.

Technical information
Construction
Approval
Options
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Actuator: Pneumatic operated
Brand actuator: ECON
Secondary spindle seal material: FPM (FKM)
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Ball valve Type: 7249ED Steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting DA20 PN40 Flange DN15 ECON® Ball valve Type: 7249ED Steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting DA20 PN40 Flange DN15 ERIKS Item #: 12533576
 
Please login to see prices
Ball valve Type: 7249ED Steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting DA20 PN40 Flange DN20 ECON® Ball valve Type: 7249ED Steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting DA20 PN40 Flange DN20 ERIKS Item #: 12533577
 
Please login to see prices
Ball valve Type: 7249ED Steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting DA20 PN40 Flange DN25 ECON® Ball valve Type: 7249ED Steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting DA20 PN40 Flange DN25 ERIKS Item #: 12533578
 
Please login to see prices
Ball valve Type: 7249ED Steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting DA40 PN40 Flange DN32 ECON® Ball valve Type: 7249ED Steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting DA40 PN40 Flange DN32 ERIKS Item #: 12533579
 
Please login to see prices
Ball valve Type: 7249ED Steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting DA40 PN40 Flange DN40 ECON® Ball valve Type: 7249ED Steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting DA40 PN40 Flange DN40 ERIKS Item #: 12533580
 
Please login to see prices
Ball valve Type: 7249ED Steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting DA80 PN40 Flange DN50 ECON® Ball valve Type: 7249ED Steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting DA80 PN40 Flange DN50 ERIKS Item #: 12533581
 
Please login to see prices
Ball valve Type: 7249ED Steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting DA80 PN16 Flange DN65 ECON® Ball valve Type: 7249ED Steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting DA80 PN16 Flange DN65 ERIKS Item #: 12533582
 
Please login to see prices
Ball valve Type: 7249ED Steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting DA80 PN40 Flange DN65 ECON® Ball valve Type: 7249ED Steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting DA80 PN40 Flange DN65 ERIKS Item #: 12533583
 
Please login to see prices
Ball valve Type: 7249ED Steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting DA130 PN16 Flange DN80 ECON® Ball valve Type: 7249ED Steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting DA130 PN16 Flange DN80 ERIKS Item #: 12533584
 
Please login to see prices
Ball valve Type: 7249ED Steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting DA130 PN40 Flange DN80 ECON® Ball valve Type: 7249ED Steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting DA130 PN40 Flange DN80 ERIKS Item #: 12533585
 
Please login to see prices
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Actuator: Pneumatic operated
Brand actuator: ECON
Secondary spindle seal material: FPM (FKM)
Clear filter      (18 of the 18 items displayed)
Page Size   
Next