ProductPage

ECON® Ball valve Type: 7383 Stainless steel Flange PN16/40

Product documents

Document Document type
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product Certificate EC1935  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications up to 16 or 40 bar.
  • Liquid and gaseous media.

Recommended in: Food & Beverages

Technical information
Construction
Approval
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 1-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Manual operation
Secondary spindle seal material: FPM (FKM)
Clear filter      (4 of the 4 items displayed)
Ball valve Type: 7383 Stainless steel/TFM 1600/FPM (FKM) Full bore Handle PN40 Flange DN25 ECON® Ball valve Type: 7383 Stainless steel/TFM 1600/FPM (FKM) Full bore Handle PN40 Flange DN25 ERIKS Item #: 11814373
 
Please login to see prices
Ball valve Type: 7383 Stainless steel/TFM 1600/FPM (FKM) Full bore Handle PN40 Flange DN32 ECON® Ball valve Type: 7383 Stainless steel/TFM 1600/FPM (FKM) Full bore Handle PN40 Flange DN32 ERIKS Item #: 11814374
 
Please login to see prices
Ball valve Type: 7383 Stainless steel/TFM 1600/FPM (FKM) Full bore Handle PN16 Flange DN80 ECON® Ball valve Type: 7383 Stainless steel/TFM 1600/FPM (FKM) Full bore Handle PN16 Flange DN80 ERIKS Item #: 11814378
 
This item is no longer available
Ball valve Type: 7383 Stainless steel/TFM 1600/FPM (FKM) Full bore T-wrench PN16 Flange DN125 ECON® Ball valve Type: 7383 Stainless steel/TFM 1600/FPM (FKM) Full bore T-wrench PN16 Flange DN125 ERIKS Item #: 11814380
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 1-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Manual operation
Secondary spindle seal material: FPM (FKM)
Clear filter      (4 of the 4 items displayed)