ProductPage

ECON® Ball valve Type: 7752ED Stainless steel Pneumatic operated Double acting Internal thread (BSPP) 1000 PSI WOG

Product documents

Document Document type
Product Certificate EC1935  (PDF)
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product overview

Mounted pneumatically operated 2-way ball valve consisting of: Two-piece Econ® ball valve (type: 7752ISO) and double-acting pneumatic Econ® actuator (type: 7902).

The pneumatically operated 2-way ball valve is configured according to the following basic principles: Pneumatic pilot pressure at 6 bar, medium is water, medium temperature is max. 100°C, ball valve is actuated at least a few times daily, actuator structure according to Eriks standard.

Application

  • Compressed air, central heating systems, water, fuel and slightly corrosive systems up to a maximum of 68 bar.

Technical information
Construction
Approval
Options
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Actuator: Pneumatic operated
Brand actuator: ECON
Secondary spindle seal material: FPM (FKM)
Clear filter      (10 of the 10 items displayed)
Ball valve Type: 7752ED Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA10 1000 PSI WOG Internal thread (BSPP) 1/4" (8) ECON® Ball valve Type: 7752ED Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA10 1000 PSI WOG Internal thread (BSPP) 1/4" (8) ERIKS Item #: 13509840
 
Please login to see prices
Ball valve Type: 7752ED Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA10 1000 PSI WOG Internal thread (BSPP) 3/8" (10) ECON® Ball valve Type: 7752ED Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA10 1000 PSI WOG Internal thread (BSPP) 3/8" (10) ERIKS Item #: 13509841
 
Please login to see prices
Ball valve Type: 7752ED Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA10 1000 PSI WOG Internal thread (BSPP) 1/2" (15) ECON® Ball valve Type: 7752ED Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA10 1000 PSI WOG Internal thread (BSPP) 1/2" (15) ERIKS Item #: 13509842
 
Please login to see prices
Ball valve Type: 7752ED Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA20 1000 PSI WOG Internal thread (BSPP) 3/4" (20) ECON® Ball valve Type: 7752ED Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA20 1000 PSI WOG Internal thread (BSPP) 3/4" (20) ERIKS Item #: 13509873
 
Please login to see prices
Ball valve Type: 7752ED Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA20 1000 PSI WOG Internal thread (BSPP) 1" (25) ECON® Ball valve Type: 7752ED Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA20 1000 PSI WOG Internal thread (BSPP) 1" (25) ERIKS Item #: 13509874
 
Please login to see prices
Ball valve Type: 7752ED Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA40 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) ECON® Ball valve Type: 7752ED Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA40 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 13509875
 
Please login to see prices
Ball valve Type: 7752ED Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA40 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) ECON® Ball valve Type: 7752ED Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA40 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 13509876
 
Please login to see prices
Ball valve Type: 7752ED Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA80 1000 PSI WOG Internal thread (BSPP) 2" (50) ECON® Ball valve Type: 7752ED Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA80 1000 PSI WOG Internal thread (BSPP) 2" (50) ERIKS Item #: 13509877
 
Please login to see prices
Ball valve Type: 7752ED Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA80 1000 PSI WOG Internal thread (BSPP) 2.1/2" (65) ECON® Ball valve Type: 7752ED Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA80 1000 PSI WOG Internal thread (BSPP) 2.1/2" (65) ERIKS Item #: 13509878
 
Please login to see prices
Ball valve Type: 7752ED Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA200 1000 PSI WOG Internal thread (BSPP) 3" (80) ECON® Ball valve Type: 7752ED Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA200 1000 PSI WOG Internal thread (BSPP) 3" (80) ERIKS Item #: 13509879
 
Please login to see prices
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Actuator: Pneumatic operated
Brand actuator: ECON
Secondary spindle seal material: FPM (FKM)
Clear filter      (10 of the 10 items displayed)