ProductPage

SKF Double row angular contact ball bearing Series: 54

Product documents

Document Document type
Product URL default Download    URL
Product overview

Angular contact ball bearings have raceways in the inner and outer rings that are displaced relative to each other in the direction of the bearing axis. This means that they are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases with increasing contact angle . The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the load is transmitted from one raceway to another, and a line perpendicular to the bearing axis. Angular contact ball bearings are manufactured in a wide variety of designs and sizes. The most commonly used designs are:

- single row angular contact ball bearings
- double row angular contact ball bearings
- four-point contact ball bearings

Double row angular contact ball bearing
Double row angular contact ball bearings correspond in design to two single row angular contact ball bearings arranged back-to-back, but take up less axial space. They can accommodate radial loads as well as axial loads acting in both directions. They provide stiff bearing arrangements and are able to accommodate tilting moments. The bearings are available in a basic open and a sealed design. Basic design bearings of the 32 and 33 series have a 30° contact angle, have an optimized internal geometry to provide high radial and axial load carrying capacity and quiet operation. The bearings are also available capped with a contact seal or shield. Bearings capped on both sides are lubricated for life and are considered virtually maintenance free.

Application

Recommended in: Chemical

Execution: Double row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Contact angle (°): 25
Cage: Steel
With sealing: No
Clear filter      (9 of the 9 items displayed)
Double row angular contact ball bearing Cage: Steel 5408 A SKF Double row angular contact ball bearing Cage: Steel 5408 A ERIKS Item #: 23757492
 
Price (Per piece):
€528.17
Double row angular contact ball bearing Cage: Steel 5409 A SKF Double row angular contact ball bearing Cage: Steel 5409 A ERIKS Item #: 23757493
 
Price (Per piece):
€638.76
Double row angular contact ball bearing Cage: Steel 5410 A SKF Double row angular contact ball bearing Cage: Steel 5410 A ERIKS Item #: 23223564
 
Price (Per piece):
€726.64
Double row angular contact ball bearing Cage: Steel 5411 A SKF Double row angular contact ball bearing Cage: Steel 5411 A ERIKS Item #: 23757495
 
Price (Per piece):
€1,219.50
Double row angular contact ball bearing Cage: Steel 5412 A SKF Double row angular contact ball bearing Cage: Steel 5412 A ERIKS Item #: 23757496
 
Price (Per piece):
€1,120.28
Double row angular contact ball bearing Cage: Steel 5413 A SKF Double row angular contact ball bearing Cage: Steel 5413 A ERIKS Item #: 13529695
 
Price (Per piece):
€1,343.10
Double row angular contact ball bearing Cage: Steel 5414 A SKF Double row angular contact ball bearing Cage: Steel 5414 A ERIKS Item #: 23757497
 
Price (Per piece):
€1,596.86
Double row angular contact ball bearing Cage: Steel 5415 A SKF Double row angular contact ball bearing Cage: Steel 5415 A ERIKS Item #: 13529696
 
Price (Per piece):
€1,863.00
Double row angular contact ball bearing Cage: Steel 5416 A SKF Double row angular contact ball bearing Cage: Steel 5416 A ERIKS Item #: 13529697
 
Price (Per piece):
€2,106.42
Execution: Double row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Contact angle (°): 25
Cage: Steel
With sealing: No
Clear filter      (9 of the 9 items displayed)