ProductPage

SKF Single row angular contact ball bearing Series: 72

Product documents

Document Document type
Product URL default Download    URL
Product overview

Angular contact ball bearings have raceways in the inner and outer rings that are displaced relative to each other in the direction of the bearing axis. This means that they are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases with increasing contact angle . The contact angle is defined
as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the load is transmitted from one raceway to another, and a line perpendicular to the bearing axis. Angular contact ball bearings are manufactured in a wide variety of designs and sizes. The most commonly used designs are:

- single row angular contact ball bearings
- double row angular contact ball bearings
- four-point contact ball bearings

Single row angular contact ball bearings
Single row angular contact ball bearings can accommodate axial loads acting in one direction only. A single row bearing is typically adjusted against a second bearing. The bearings are non-separable and the bearing rings have one high and one low shoulder. The low shoulder enables a large number of balls to be incorporated in the bearing, giving it a relatively high load carrying capacity. The bearings are designed as standard with three contact angle indications. The most common versions have a contact angle of 40 °. Larger bearings usually have contact angles of 25 ° or 30 °.

Application

Recommended in: Chemical

Stock item
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Contact angle (°)
Cage
With sealing: No
Clear filter      (206 of the 206 items displayed)
Page Size   
Next
Single row angular contact ball bearing Cage: Plastic 7200 BEGAP SKF Single row angular contact ball bearing Cage: Plastic 7200 BEGAP ERIKS Item #: 13529859
 
Price (Per piece):
€39.67
Single row angular contact ball bearing Cage: Plastic 7200 BECBP SKF Single row angular contact ball bearing Cage: Plastic 7200 BECBP ERIKS Item #: 23759516
 
Price (Per piece):
€46.72
Single row angular contact ball bearing Cage: Plastic 7200 BEP SKF Single row angular contact ball bearing Cage: Plastic 7200 BEP ERIKS Item #: 23759517

Catalogue item no 1: 770801

 
Price (Per piece):
€23.82
Single row angular contact ball bearing Cage: Plastic 7201 BEGAP SKF Single row angular contact ball bearing Cage: Plastic 7201 BEGAP ERIKS Item #: 24002831
 
Price (Per piece):
€40.48
Single row angular contact ball bearing Cage: Plastic 7201 BECBP SKF Single row angular contact ball bearing Cage: Plastic 7201 BECBP ERIKS Item #: 23759520

Catalogue item no 1: 770802

 
Price (Per piece):
€41.91
Single row angular contact ball bearing Cage: Plastic 7201 BEP SKF Single row angular contact ball bearing Cage: Plastic 7201 BEP ERIKS Item #: 23759521
 
Price (Per piece):
€23.25
Single row angular contact ball bearing Cage: Plastic 7201 BEGBP SKF Single row angular contact ball bearing Cage: Plastic 7201 BEGBP ERIKS Item #: 24002832
 
Price (Per piece):
€42.74
Single row angular contact ball bearing Cage: Plastic 7202 BEP SKF Single row angular contact ball bearing Cage: Plastic 7202 BEP ERIKS Item #: 23759525
 
Price (Per piece):
€22.85
Single row angular contact ball bearing Cage: Plastic 7202 BEGBP SKF Single row angular contact ball bearing Cage: Plastic 7202 BEGBP ERIKS Item #: 24002844
 
Price (Per piece):
€47.74
Single row angular contact ball bearing Cage: Plastic 7202 BEGAP SKF Single row angular contact ball bearing Cage: Plastic 7202 BEGAP ERIKS Item #: 24002843
 
Price (Per piece):
€44.55
Stock item
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Contact angle (°)
Cage
With sealing: No
Clear filter      (206 of the 206 items displayed)
Page Size   
Next