ProductPage

TIMKEN Miniature ball bearing closure on both sides

Product documents

Document Document type
Product overview

Miniature ball bearings are single-row deep groove ball bearings with a bore diameter of up to 10 mm. Single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings can tolerate both radial loads and axial loads in both directions, even at high speeds. Precision miniature ball bearings are particularly suitable for small electric motors and gearboxes, office machinery, medical equipment, mechatronic applications etc. Both open (unsealed) and sealed versions of the miniature ball bearings are available. Bearings sealed on both sides have lifetime lubrication and therefore need not be regreased during use. They have been filled with the exact quantity of high-quality lubricant under controlled conditions.

Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Closure on both sides
Material sealing
Internal clearance
Cage: Steel
Running accuracy: Standard
Lubrication: Standard
With flange: No
Clear filter      (82 of the 82 items displayed)
Page Size   
Next
Miniature ball bearing Steel Closure on both sides 623-ZZ-C3 TIMKEN Miniature ball bearing Steel Closure on both sides 623-ZZ-C3 ERIKS Item #: 14196672
 
Price (Per piece):
€7.26
10 piece per package
Miniature ball bearing Steel Closure on both sides 623-ZZ TIMKEN Miniature ball bearing Steel Closure on both sides 623-ZZ ERIKS Item #: 12830839
 
Price (Per piece):
€6.78
20 piece per package
Miniature ball bearing Steel Closure on both sides 623-2RS TIMKEN Miniature ball bearing Steel Closure on both sides 623-2RS ERIKS Item #: 12830834
 
Price (Per piece):
€9.35
10 piece per package
Miniature ball bearing Steel Closure on both sides P33KDD3 Z1 FS50160 TIMKEN Miniature ball bearing Steel Closure on both sides P33KDD3 Z1 FS50160 ERIKS Item #: 13162075
 
Price (Per piece):
€35.23
Miniature ball bearing Steel Closure on both sides 604-ZZ TIMKEN Miniature ball bearing Steel Closure on both sides 604-ZZ ERIKS Item #: 12829531
 
Price (Per piece):
€16.88
10 piece per package
Miniature ball bearing Steel Closure on both sides 624-ZZ TIMKEN Miniature ball bearing Steel Closure on both sides 624-ZZ ERIKS Item #: 12830850
 
Price (Per piece):
€5.88
20 piece per package
Miniature ball bearing Steel Closure on both sides 624-2RS TIMKEN Miniature ball bearing Steel Closure on both sides 624-2RS ERIKS Item #: 12830844
 
Price (Per piece):
€8.47
10 piece per package
Miniature ball bearing Steel Closure on both sides 634-ZZ TIMKEN Miniature ball bearing Steel Closure on both sides 634-ZZ ERIKS Item #: 12831552
 
Price (Per piece):
€7.11
10 piece per package
Miniature ball bearing Steel Closure on both sides P34KDD Z1 FS50160 TIMKEN Miniature ball bearing Steel Closure on both sides P34KDD Z1 FS50160 ERIKS Item #: 13162070
 
Price (Per piece):
€29.84
Miniature ball bearing Steel Closure on both sides 634-2RS TIMKEN Miniature ball bearing Steel Closure on both sides 634-2RS ERIKS Item #: 12831545
 
Price (Per piece):
€6.63
10 piece per package
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Closure on both sides
Material sealing
Internal clearance
Cage: Steel
Running accuracy: Standard
Lubrication: Standard
With flange: No
Clear filter      (82 of the 82 items displayed)
Page Size   
Next