ProductPage

EZO Miniature ball bearing closure on both sides

Product documents

Document Document type
Product overview

Miniature ball bearings are single-row deep groove ball bearings with a bore diameter of up to 10 mm. Single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings can tolerate both radial loads and axial loads in both directions, even at high speeds. Precision miniature ball bearings are particularly suitable for small electric motors and gearboxes, office machinery, medical equipment, mechatronic applications etc. Both open (unsealed) and sealed versions of the miniature ball bearings are available. Bearings sealed on both sides have lifetime lubrication and therefore need not be regreased during use. They have been filled with the exact quantity of high-quality lubricant under controlled conditions.

Bearing with cover plates 2Z:
The cover plates, manufactured from sheet steel, are primarily suited to applications where the i-race of the bearing rotates. There is a sealing gap between the outer edge of the plate and the i-race. The clearance between the cover plate and the i-race is designed in such a way that no contact can be made, even if the bearing exhibits a large amount of radial play. To prevent corrosion, the cover plates are galvanized.

Bearing with low-friction seals 2RU, LLB:
These non-contact seals are made from oil-resistant and wear-resistant nitrile butadiene rubber (NBR) with sheet steel reinforcement. There is a very narrow clearance between the seal and the i-race, which prevents contact between the two components. This allows bearings with low-friction seals to be used at high speeds in the same manner as bearings with Z-seals, although the former offer better sealing performance.

Bearing with contact seals 2RS, LLU:
Contact seals are made from nitrile butadiene rubber (NBR) with sheet steel reinforcement. The seals are fitted in the recesses of the o-race. In contrast to the low-friction seal, the contact seal makes contact with the i-race. The contact seal prevents the ingress of any dust or moisture into the bearing.

Stock item
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Closure on both sides
Material sealing
Internal clearance
Cage: Steel
Running accuracy: Standard
Lubrication: Standard
With flange: No
Clear filter      (98 of the 98 items displayed)
Page Size   
Next
Miniature ball bearing Steel Closure on both sides 681 X 2Z EZO Miniature ball bearing Steel Closure on both sides 681 X 2Z ERIKS Item #: 12478324
 
Price (Per piece):
€22.21
10 piece per package
Miniature ball bearing Steel Closure on both sides 691 X 2Z EZO Miniature ball bearing Steel Closure on both sides 691 X 2Z ERIKS Item #: 12478340
 
Price (Per piece):
€23.03
10 piece per package
Miniature ball bearing Steel Closure on both sides 672 2Z EZO Miniature ball bearing Steel Closure on both sides 672 2Z ERIKS Item #: 12478321
 
Price (Per piece):
€28.25
10 piece per package
Miniature ball bearing Steel Closure on both sides 682 2Z EZO Miniature ball bearing Steel Closure on both sides 682 2Z ERIKS Item #: 11833131
 
Price (Per piece):
€18.42
10 piece per package
Miniature ball bearing Steel Closure on both sides MR 52 2Z EZO Miniature ball bearing Steel Closure on both sides MR 52 2Z ERIKS Item #: 11834790
 
Price (Per piece):
€17.89
10 piece per package
Miniature ball bearing Steel Closure on both sides MR 62 2Z EZO Miniature ball bearing Steel Closure on both sides MR 62 2Z ERIKS Item #: 12478521
 
Price (Per piece):
€13.28
10 piece per package
Miniature ball bearing Steel Closure on both sides 692 2Z EZO Miniature ball bearing Steel Closure on both sides 692 2Z ERIKS Item #: 11833165
 
Price (Per piece):
€13.56
Miniature ball bearing Steel Closure on both sides MR 72 2Z EZO Miniature ball bearing Steel Closure on both sides MR 72 2Z ERIKS Item #: 12478526
 
Price (Per piece):
€16.45
10 piece per package
Miniature ball bearing Steel Closure on both sides 602 2Z EZO Miniature ball bearing Steel Closure on both sides 602 2Z ERIKS Item #: 11832464
 
Price (Per piece):
€14.44
10 piece per package
Miniature ball bearing Steel Closure on both sides 682 X 2Z EZO Miniature ball bearing Steel Closure on both sides 682 X 2Z ERIKS Item #: 12478326
 
Price (Per piece):
€20.48
10 piece per package
Stock item
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Closure on both sides
Material sealing
Internal clearance
Cage: Steel
Running accuracy: Standard
Lubrication: Standard
With flange: No
Clear filter      (98 of the 98 items displayed)
Page Size   
Next