ProductPage

NSK Miniature ball bearing open

Miniature ball bearings are single row deep groove ball bearings with a bore diameter of up to 10 mm. Single row deep groove ball bearings are particularly versatile. They are simple in design, non-separable, suitable for high and very high speeds and are robust in operation, requiring little maintenance. Single row deep groove ball bearings have deep, uninterrupted raceway grooves. These raceway grooves have a close osculation with the balls, enabling the bearings to accommodate radial loads and axial loads in both directions. Miniature ball bearings are available open or capped (with seals or shields).

Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Steel
Running accuracy: Standard
Lubrication
Groove type: No
With flange: No
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Miniature ball bearing open 624 NSK Miniature ball bearing open 624 ERIKS Item #: 13012769
 
Price (Per piece):
€3.92
20 piece per package
Miniature ball bearing open 685+6 NSK Miniature ball bearing open 685+6 ERIKS Item #: 13007495
 
Price (Per piece):
€9.42
20 piece per package
Miniature ball bearing open 625 NSK Miniature ball bearing open 625 ERIKS Item #: 13012771
 
Price (Per piece):
€3.42
Miniature ball bearing open 626+6 NSK Miniature ball bearing open 626+6 ERIKS Item #: 13006683
 
Price (Per piece):
€4.52
100 piece per package
Miniature ball bearing open 626 NSK Miniature ball bearing open 626 ERIKS Item #: 13012774
 
Price (Per piece):
€3.17
50 piece per package
Miniature ball bearing open 687+6 NSK Miniature ball bearing open 687+6 ERIKS Item #: 13012990
 
Price (Per piece):
€9.55
Miniature ball bearing open 607 NSK Miniature ball bearing open 607 ERIKS Item #: 13012568
 
Price (Per piece):
€3.38
Miniature ball bearing open 627+6 NSK Miniature ball bearing open 627+6 ERIKS Item #: 13006688
 
Price (Per piece):
€3.39
10 piece per package
Miniature ball bearing open 627 NSK Miniature ball bearing open 627 ERIKS Item #: 13012779
 
Price (Per piece):
€3.39
Miniature ball bearing open 608+6 NSK Miniature ball bearing open 608+6 ERIKS Item #: 13006017
 
Price (Per piece):
€3.09
10 piece per package
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Steel
Running accuracy: Standard
Lubrication
Groove type: No
With flange: No
Clear filter      (11 of the 11 items displayed)
Page Size   
Next

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team