ProductPage

EZO Miniature ball bearing stainless steel closure on both sides

Product documents

Document Document type
Product overview

Miniature ball bearings are single row deep groove ball bearings with a bore diameter of up to 10 mm. Single row deep groove ball bearings are particularly versatile. They are simple in design, non-separable, suitable for high and very high speeds and are robust in operation, requiring little maintenance. Single row deep groove ball bearings have deep, uninterrupted raceway grooves. These raceway grooves have a close osculation with the balls, enabling the bearings to accommodate radial loads and axial loads in both directions. Miniature ball bearings are available open or capped (with seals or shields). Bearings capped on both sides are lubricated for the life of the bearing and should not be washed or relubricated. They are filled with the appropriate amount of a high-quality grease under clean conditions. The bearings are considered virtually maintenance-free.

Bearings with shields 2Z:
Shields are fitted in the outer ring and do not make contact with the inner ring, but form a narrow gap with it. Shields are made of sheet steel.

Bearing with contact seals 2RS:
Contact seals are made of oil and wear-resistant NBR or FKM and are reinforced with a sheet steel insert. The seals, which are fitted in a recess on the outer ring, make good, positive contact with the recess, without deforming the outer ring.

Application

Recommended in: Food & Beverages

Stock item
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material
Sealing: Closure on both sides
Material sealing
Internal clearance: CN (normal)
Cage
Running accuracy: Standard
Lubrication: Standard
With flange: No
Clear filter      (84 of the 84 items displayed)
Page Size   
Next
Miniature ball bearing Stainless steel Closure on both sides 691 X 2Z VA EZO Miniature ball bearing Stainless steel Closure on both sides 691 X 2Z VA ERIKS Item #: 12478341
 
Price (Per piece):
€25.33
10 piece per package
Miniature ball bearing Stainless steel Closure on both sides 601 X 2Z VA EZO Miniature ball bearing Stainless steel Closure on both sides 601 X 2Z VA ERIKS Item #: 12478286
 
Price (Per piece):
€24.18
10 piece per package
Miniature ball bearing Stainless steel Closure on both sides 672 2Z VA EZO Miniature ball bearing Stainless steel Closure on both sides 672 2Z VA ERIKS Item #: 12478322
 
Price (Per piece):
€29.36
10 piece per package
Miniature ball bearing Stainless steel Closure on both sides 682 2Z VA EZO Miniature ball bearing Stainless steel Closure on both sides 682 2Z VA ERIKS Item #: 11833129
 
Price (Per piece):
€20.19
10 piece per package
Miniature ball bearing Stainless steel Closure on both sides MR 52 2Z VA EZO Miniature ball bearing Stainless steel Closure on both sides MR 52 2Z VA ERIKS Item #: 12478518
 
Price (Per piece):
€19.57
10 piece per package
Miniature ball bearing Stainless steel Closure on both sides MR 62 2Z VA EZO Miniature ball bearing Stainless steel Closure on both sides MR 62 2Z VA ERIKS Item #: 12478522
 
Price (Per piece):
€13.28
10 piece per package
Miniature ball bearing Stainless steel Closure on both sides 692 2Z VA EZO Miniature ball bearing Stainless steel Closure on both sides 692 2Z VA ERIKS Item #: 11833163
 
Price (Per piece):
€16.12
10 piece per package
Miniature ball bearing Stainless steel Closure on both sides MR 72 2Z VA EZO Miniature ball bearing Stainless steel Closure on both sides MR 72 2Z VA ERIKS Item #: 12478527
 
Price (Per piece):
€17.89
10 piece per package
Miniature ball bearing Stainless steel Closure on both sides 602 2Z VA EZO Miniature ball bearing Stainless steel Closure on both sides 602 2Z VA ERIKS Item #: 12478287
 
Price (Per piece):
€17.03
10 piece per package
Miniature ball bearing Stainless steel Closure on both sides 682 X 2Z VA EZO Miniature ball bearing Stainless steel Closure on both sides 682 X 2Z VA ERIKS Item #: 12478327
 
Price (Per piece):
€22.54
10 piece per package
Stock item
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material
Sealing: Closure on both sides
Material sealing
Internal clearance: CN (normal)
Cage
Running accuracy: Standard
Lubrication: Standard
With flange: No
Clear filter      (84 of the 84 items displayed)
Page Size   
Next