ProductPage

EZO Miniature flanged ball bearing stainless steel closure on both sides

Product documents

Document Document type
Product overview

Miniature ball bearings are single-row deep groove ball bearings with a bore diameter of up to 10 mm. Single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings can tolerate both radial loads and axial loads in both directions, even at high speeds. Precision miniature ball bearings are particularly suitable for small electric motors and gearboxes, office machinery, medical equipment, mechatronic applications etc. Miniature ball bearings with a flange can simplify the installation technically, as the bearings can be inserted into the housing in the axial direction. This saves time and space. Both open (unsealed) and sealed versions are available. All bearings are also available in stainless steel (supplement VA). The load rating of a VA bearing is approximately 15% lower than that of the equivalent bearing made from chrome steel. Bearings sealed on both sides have lifetime lubrication and therefore need not be regreased during use. They have been filled with the exact quantity of high-quality lubricant under controlled conditions.

Bearing with cover plates 2Z:
The cover plates, manufactured from sheet steel, are primarily suited to applications where the i-race of the bearing rotates. There is a sealing gap between the outer edge of the plate and the i-race. The clearance between the cover plate and the i-race is designed in such a way that no contact can be made, even if the bearing exhibits a large amount of radial play. To prevent corrosion, the cover plates are galvanized.

Bearing with low-friction seals 2RU, LLB:
These non-contact seals are made from oil-resistant and wear-resistant nitrile butadiene rubber (NBR) with sheet steel reinforcement. There is a very narrow clearance between the seal and the i-race, which prevents contact between the two components. This allows bearings with low-friction seals to be used at high speeds in the same manner as bearings with Z-seals, although the former offer better sealing performance.

Bearing with contact seals 2RS, LLU:
Contact seals are made from nitrile butadiene rubber (NBR) with sheet steel reinforcement. The seals are fitted in the recesses of the o-race. In contrast to the low-friction seal, the contact seal makes contact with the i-race. The contact seal prevents the ingress of any dust or moisture into the bearing.

Application

Recommended in: Food & Beverages

Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Stainless steel
Sealing: Closure on both sides
Material sealing
Internal clearance: CN (normal)
Cage: Stainless steel
Running accuracy: Standard
Lubrication: Standard
With flange: Yes
Clear filter      (53 of the 53 items displayed)
Page Size   
Next
Miniature flanged ball bearing Stainless steel Closure on both sides F 681 X 2Z VA EZO Miniature flanged ball bearing Stainless steel Closure on both sides F 681 X 2Z VA ERIKS Item #: 12478397
 
Price (Per piece):
€27.96
10 piece per package
Miniature flanged ball bearing Stainless steel Closure on both sides F 601 X 2Z VA EZO Miniature flanged ball bearing Stainless steel Closure on both sides F 601 X 2Z VA ERIKS Item #: 12478361
 
Price (Per piece):
€36.84
10 piece per package
Miniature flanged ball bearing Stainless steel Closure on both sides F 682 2Z VA EZO Miniature flanged ball bearing Stainless steel Closure on both sides F 682 2Z VA ERIKS Item #: 11833454
 
Price (Per piece):
€28.25
10 piece per package
Miniature flanged ball bearing Stainless steel Closure on both sides MF 52 2Z VA EZO Miniature flanged ball bearing Stainless steel Closure on both sides MF 52 2Z VA ERIKS Item #: 12478476
 
Price (Per piece):
€30.80
10 piece per package
Miniature flanged ball bearing Stainless steel Closure on both sides F 692 2Z VA EZO Miniature flanged ball bearing Stainless steel Closure on both sides F 692 2Z VA ERIKS Item #: 12478430
 
Price (Per piece):
€20.73
10 piece per package
Miniature flanged ball bearing Stainless steel Closure on both sides MF 72 2Z VA EZO Miniature flanged ball bearing Stainless steel Closure on both sides MF 72 2Z VA ERIKS Item #: 12478483
 
Price (Per piece):
€23.28
10 piece per package
Miniature flanged ball bearing Stainless steel Closure on both sides F 682 X 2Z VA EZO Miniature flanged ball bearing Stainless steel Closure on both sides F 682 X 2Z VA ERIKS Item #: 12478404
 
Price (Per piece):
€27.35
10 piece per package
Miniature flanged ball bearing Stainless steel Closure on both sides F 692 X 2Z VA EZO Miniature flanged ball bearing Stainless steel Closure on both sides F 692 X 2Z VA ERIKS Item #: 12478434
 
Price (Per piece):
€27.35
10 piece per package
Miniature flanged ball bearing Stainless steel Closure on both sides F 602 X 2Z VA EZO Miniature flanged ball bearing Stainless steel Closure on both sides F 602 X 2Z VA ERIKS Item #: 12478366
 
Price (Per piece):
€23.28
10 piece per package
Miniature flanged ball bearing Stainless steel Closure on both sides MF 63 2Z VA EZO Miniature flanged ball bearing Stainless steel Closure on both sides MF 63 2Z VA ERIKS Item #: 12478480
 
Price (Per piece):
€19.08
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Stainless steel
Sealing: Closure on both sides
Material sealing
Internal clearance: CN (normal)
Cage: Stainless steel
Running accuracy: Standard
Lubrication: Standard
With flange: Yes
Clear filter      (53 of the 53 items displayed)
Page Size   
Next